-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HVLP Spray Gun |
|---|---|
| Air Consumption | 3 CFM @ 30 psi |
| Air Inlet | 1/4" |
| Cup Capacity | 8 oz. |
| Fluid Delivery Speed | Up To 18 oz. Per Minute |
|---|---|
| Nozzle Size | 0.070" |
| Pattern Size | 10" |
DeVilbiss EGHV-531-397E HVLP spray gun is a high-precision tool used to obtain a finer finish than conventional spray guns. It is ideal for the automotive, aerospace, woodworking and furniture manufacturing industries.
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 10.67 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
HVLP spray gun operates at lower pressure, resulting in reduced overspray and better transfer efficiency compared to conventional spray guns. This leads to less paint wastage and a more environmentally friendly painting process.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)