-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HVLP Spray Gun |
|---|---|
| Air Consumption | 16 CFM @ 30 psi |
| Air Inlet | 1/4" |
| Air Inlet Size | 1/4" |
| Compatible Fluid Type | Coatings, Paints |
| Cup Capacity | 1 qt |
| Fluid Delivery Speed | Medium |
| Fluid Delivery Type | Gravity |
| For Use With | Gravity Cup |
| Includes | 1 L Aluminum Cup, 1.8 mm Fluid Tip |
| Nozzle Size | 0.070" |
|---|---|
| Paint Viscosity Optimum Range | Very Low To Medium |
| Pattern Size | 12" |
| Product Type | Hvlp Spray Gun |
| Series | EXL Series |
| Spray Pattern Size - Maximum | 12" |
| Spray Pattern Width | 12" |
| Spray Technology | HVLP |
| Tip Size Included | 1.8 mm |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 25.65 |
| Width (cm) | 15.24 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)