-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Swing Clamp |
|---|---|
| Air Connection Center-to-center Distance | 1 12/25" |
| Air Connection Size | 1/8" |
| Air Connection Type | NPT |
| Arm Height | 1.66" |
| Arm Length | 2.76" |
| Arm Material | Aluminum |
| Arm Swing Angle | 90° |
| Body Material | Aluminum |
| Body Mounting Type | Mounting Holes |
| Clamping Force | 123 lbs. |
| Cylinder Bore | 1.57" |
| Cylinder Bore Size | 1.57" |
| Holding Capacity | 160 lbs. |
| Material | Aluminum |
| Max Air Pressure | 120 psi |
| Max Clamping Force | 123 lbf. |
|---|---|
| Max Vertical Clamp Stroke | 0.79" |
| Max. Input Air Pressure | 120 psi |
| Mounting | Side Flange, Standard, Tapped Hole |
| Operating Temp. | -14°F to +195°F |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 7.52" |
| Overall Length | 7.52" |
| Overall Width | 2.05" |
| Stroke | 0.79" |
| Stroke Length | 0.79" |
| Stroke Length During Rotation | 0" |
| Swing Direction | Right Hand |
| Vertical Clamp Stroke | 0.79" |
Destaco 9540-2R pneumatic swing clamp features a compact design that makes it adaptable for tight spaces. It is equipped with an arm that rotates at the top of the stroke and the clamp offers lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible. The clamp is used where uninterrupted & rapid access to the clamping station is needed and is ideal for fixturing, testing, assembling & welding applications in the automotive and food & packaging industries. Destaco 9540-2R clamp employs a strong hydraulic clamp mechanism that is intended to provide quick clamping in secondary manufacturing operations, on both non metallic and metallic products. This double acting, non locking clamp delivers clamping force in direct proportion to inlet pressures and bore sizes and has a shielded piston rod for protection from weld spattering. It also ensures quick swing and clamp movement for improved productivity and offers field adjustable swing direction from left to right at 90 degrees. It is sensor ready for T slot or round style sensors. The pneumatic clamp has a block style body for ease-of-installation and it comes with rod weld covers to protect the rod throughout a stroke. It is capable of accommodating 6.5 mm x 5 mm T slots and 4 mm round style switches. Additionally, it has been tested for several million cycles and has a robust design to improve the fundamental functions of the clamp, offering consistency. Destaco 9540-2R pneumatic swing clamp can work at pressures ranging between 45 psig and 120 psig, at temperatures up to 140 degrees Fahrenheit. It comes with clamp arms for maximum, fatigue less clamping force (maximum total stroke of 20 mm) and is equipped with a pneumatic cylinder having an input port to connect to a source of compressed air. The clamp is compatible with multiple mounting accessories including body mount flanges & replacement seal kits for the unobstructed functioning of the clamp.
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 14.99 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.197 |
Pneumatic swing clamps are designed for clamping of workpieces in the aerospace, automotive and food & packaging industries. They are ideal for applications that require only low clamping force, and keep the clamping area free of straps & clamping components, for unrestricted workpiece loading and unloading.
To determine whether a left or right swing variant is ideal, you need to visualise the arm from above during the clamping stroke. Arms moving clockwise are right hand swing arms and arms moving counter clockwise are left hand swing arms.
Yes, Destaco also supplies inductive sensors designed especially in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
While dealing with the brand's mechanical clamps, we would recommend using a coupling grease like Mobil XTC. Pneumatic cylinder seals require the Magnalube G grease. They only require a few drops of lubricating oil to keep them in excellent condition.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)