-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Swing Clamp |
|---|---|
| Air Connection Center-to-center Distance | 1 12/25" |
| Air Connection Size | 1/8" |
| Air Connection Type | NPT |
| Arm Height | 1.66" |
| Arm Length | 2.76" |
| Arm Material | Aluminum |
| Arm Swing Angle | 90° |
| Body Material | Aluminum |
| Body Mounting Type | Mounting Holes |
| Cylinder Bore | 1.57" |
| Cylinder Bore Size | 1.57" |
| Holding Capacity | 160 lbs. |
| Material | Aluminum |
| Max Air Pressure | 120 psi |
| Max Clamping Force | 123 lbf. |
|---|---|
| Max Vertical Clamp Stroke | 0.79" |
| Max. Input Air Pressure | 120 psi |
| Mounting | Side Flange, Standard, Tapped Hole |
| Operating Temp. | -14°F to +195°F |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 7.52" |
| Overall Length | 7.52" |
| Overall Width | 2.05" |
| Stroke | 0.79" |
| Stroke Length | 0.79" |
| Stroke Length During Rotation | 0" |
| Swing Direction | Left Hand |
| Vertical Clamp Stroke | 0.79" |
Desteco 9540-2L pneumatic swing clamp features a hydraulic clamping mechanism that provides fast clamping of both non-metallic and metallic products for increased productivity in secondary manufacturing operations. Due to its compact design, it is adaptable to tight spaces and the arm can be rotated at the top of the stroke. This clamp can be used on an extremely compact area owing to its high accuracy and repeatability of locking angles. This clamp is used where uninterrupted & rapid access to the clamping station is needed, and is ideal for fixturing, testing, assembling & welding applications in the automotive and food & packaging industries. This double-acting, non-locking clamp delivers clamping force directly in proportion to the inlet pressure and bore size, and has a shielded piston rod for protection from welding spatter. The clamp is sensor ready for either round style sensors or T slot sensors. Its swing direction is adjustable from left to right at 90 degrees. Desteco 9540-2L pneumatic swing clamp has a block style body for ease of installation and comes with rod weld covers to protect the rod throughout the stroke. It is capable of accommodating 6.5 mm x 5 mm T slot and 4 mm round style switches. In addition, this clamp has been tested for several million cycles and has a robust design that will improve the fundamental functions of the clamp and deliver consistency. Destaco 9540-2L pneumatic swing clamp can work under pressure ranging between 45 psig and 120 psig, at temperatures up to 140 degrees Fahrenheit. The clamp arm ensures maximum clamping power (total stroke of approximately 20 mm) and has an input port for connecting to compressed air supply. It is compatible with multiple mounting accessories, including body mount flanges & replacement seal kits, for unobstructed clamp operation.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 29.72 |
| Width (cm) | 8.13 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0755 |
This Destaco 9540-2L pneumatic swing clamp offers a broad combination of features, making it adaptable to applications such as fixturing, testing, assembling and welding applications in the automotive and food & packaging industries.
Destaco swing clamps or pneumatic swing clamps are non-locking clamps that deliver clamping force directly proportional to inlet pressure and bore size. They are ideal for applications that require only low clamping force, and keep the clamping area free of straps & clamping components, for unrestricted workpiece loading and unloading.
Yes, Destaco 9500 Series pneumatic swing clamps are available in cylinder bore sizes of 22 mm, 32 mm, 40 mm and 50 mm.
To determine whether a left or right swing variant is ideal, you need to visualise the arm from above during the clamping stroke. Arms moving clockwise are right hand swing arms and arms moving counter clockwise are left hand swing arms.
Pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting foot assemblies for proper and smooth functioning.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)