-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Swing Clamp |
|---|---|
| Air Connection Center-to-center Distance | 6.08" |
| Air Connection Size | 1/4" |
| Body Material | Aluminum |
| Body Mounting Type | T Slot Framing |
| Clamping Force | 218 lbs. |
| Cylinder Bore | 2 12/25" |
| Cylinder Bore Size | 2.48" |
| Holding Capacity | 263 lbs. |
| Material | Aluminum |
| Max Air Pressure | 120 psi |
| Max Clamping Force | 217 lbf. |
| Max Vertical Clamp Stroke | 0.98" |
| Max. Input Air Pressure | 145 psi |
| Mounting | Block Style |
| Movement Direction | Left, Right, Straight |
|---|---|
| Number Of Mounting Holes | 4 |
| Operating Temp. | -14°F to +195°F |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 8.33" |
| Overall Length | 3.74" |
| Overall Width | 3.15" |
| Rotating Stroke | 1 8/25" |
| Stroke | 2.3" |
| Stroke Length During Rotation | 1.32" |
| Swing Direction | Left Hand, Right Hand, Straight |
| Total Stroke Length | 2.3" |
| Vertical Clamp Stroke | 0.98" |
Destaco 89R63-025-2 pneumatic swing clamp is designed for light duty operations where unobstructed & rapid access to the clamping station is vital. This swing clamp is suitable for welding & assembly tasks in food & packaging, manufacturing and automotive industries. Destaco pneumatic swing clamp is intended for clamping in secondary manufacturing tasks on non metallic or metallic workpieces. It features compact design & field adjustable swing direction which can be switched between right or left movement for ease of operation in tight spaces. The clamping force provided by this clamp is in direct proportion to inlet pressure and bore size for operation safety & efficacy. Destaco pneumatic swing clamp features block style base that can be installed onto flat surfaces utilising a suitable mounting bracket. It has lightweight aluminium construction for withstanding harsh industrial environments while maintaining structural integrity. The clamp's design enables the user to switch and choose between different style clamping arms for accommodating a range of applications. Destaco 89 Series pneumatic clampsare also available in various holding capacities, cylinder bore & port sizes on Raptor Supplies.
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 10.41 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 3.51 |
Destaco 89R63-025-2 pneumatic swing clamp holds workpieces in place for welding & assembly tasks in food & packaging, manufacturing and automotive industries.
Destaco pneumatic swing clamps are pneumatically operated clamps that are used for various applications including welding, woodworking, tensioning devices and for assembly & testing operations.
Destaco pneumatic swing clamps move the clamping arm out of the working area for allowing easy loading / unloading and access to the workpiece.
Yes, apart from Destaco 89R63-025-2, swing style pneumatic clamp, the brand also offers toggle style pneumatic clamps(Destaco 8007-E pneumatic clamp).
Pneumatic swing clamps, such as Destaco 89R63-025-2 clamp, feature a pneumatic cylinder with piston type configuration, an air supply line is fed to the clamp cylinder through an input port. A hands free clamping operation is achieved by adjusting the input air supply.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
The holding force or holding capacity depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Yes, users can also choose from a wide variety of light & medium duty pneumatic clamps that are available in a range of configurations, styles and constructions (aluminium / steel).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)