89R Series Pneumatic Swing Clamps
DESTACO
| Clamping Force | Cylinder Bore | Stroke | Rotating Stroke | Overall Height | Vertical Clamp Stroke | Overall Length | Max. Input Air Pressure | Price |
|---|---|---|---|---|---|---|---|---|
| 55 lbs. | 1.26" | 1.1" | 0.61" | 4.92" | 0.39" | 2.36" | 145 psi | $597.24 |
| 85 lbs. | 1.57" | 1 6/25" | 0.85" | 5.51" | 0.39" | 2.6" | 145 psi | $672.34 |
| 85 lbs. | 1.57" | 1.83" | 0.85" | 6.69" | 0.98" | 2.6" | 145 psi | $667.57 |
| 138 lbs. | 1.97" | 2 1/2" | 1.06" | 7.7" | 0.98" | 3.09" | 145 psi | $753.88 |
| 218 lbs. | 2 12/25" | 2.3" | 1 8/25" | 8.33" | 0.98" | 3.74" | 145 psi | $886.76 |
| - | - | 1.1" | 0.61" | - | - | - | - | $462.61 |
| - | - | 2.3" | 1 8/25" | - | - | - | - | $604.95 |
Description
Destaco 89R Series pneumatic swing clamps offer lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible. The compact design makes them adaptable for applications where uninterrupted and rapid acces. They are replacement clamp arms featuring lightweight aluminium construction for harsh welding environments and a locking tapered connection to provide stable connection during frictional clamping.
Uses & Applications
These Destaco pneumatic swing clamps offer a broad combination of features, making them ideal for applications such as welding, assembling, fixturing, testing and light machining in the aerospace, automotive and food & packaging industries.
Features
- These Destaco pneumatic swing clamps offer field adjustable swing direction (left / right / straight line) for flexible configuration.
- They have robust and lightweight design for multiple million cycles.
- These swing clamps come with block style body for ease-of-installation.
- They are sensor ready for T-slot or round style switches.
- These clamps are capable of operating at temperatures up to 140 degrees Fahrenheit with pressures ranging from 45 psi to 125 psi.
- They are compatible with multiple mounting accessories including body mount flanges and replacement seal kits for unobstructed functioning of the clamps.
- These units are equipped with a pneumatic cylinder to connect to a source of compressed air.
- They deliver a maximum total stroke of 58 mm and a holding capacity up to 218 lb.
- These 89R Series pneumatic swing clamps are available in left-hand and right-hand swing variants.
Standards & Approvals
- These Destaco 89R Series pneumatic swing clamps are ISO 9001:2015 and ISO 14001:2015 certified.
Frequently Asked Questions
- Pneumatic swing clamps are designed for clamping of workpieces in the aerospace, automotive and food & packaging industries. They are ideal for applications that require only low clamping force, and keep the clamping area free of straps & clamping components, for unrestricted workpiece loading and unloading.
- To determine whether the left or right swing variant is ideal, you need to visualise the arm from above during the clamping stroke. Arms moving clockwise are right hand swing arms and arms moving counter-clockwise are left hand swing arms.
- Pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting feet assemblies for proper and smooth functioning.
Explore More
- AQUA-PURE
- KEYSHAFT
- MILLER ELECTRIC
- NELSON STUD WELDING INC.
- BEVERAGE-AIR
- Vials
- Push to Connect Tube Fittings
- Clamp On Power Meters
- Document Displays
- Proximity Sensors and Switches
- REVCOR Propeller, 26 inch
- KRYTOX 240AD Series Aerospace Grade Fluorinated Grease
- KRYTOX GPL 107 Series General Purpose Oil
- KEO Woodruff Keyseat Cutter Sets
- MUELLER STEAM 303AP Silent Check Valves
- AKRO-MILS 13017 Stak-N-Store Bins
- APPLETON ELECTRIC Control Station Enclosure, Aluminium
- APOLLO VALVES 77FLF-200 Series Full Port Solder End Brass Ball Valves
- COOPER B-LINE Carbon Steel 0.38" Hangers