-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Swing Clamp |
|---|---|
| Air Connection Center-to-center Distance | 5.39" |
| Air Connection Size | 1/8" |
| Body Material | Aluminum |
| Body Mounting Type | T Slot Framing |
| Clamping Force | 138 lbs. |
| Cylinder Bore | 1.97" |
| Cylinder Bore Size | 1.97" |
| Holding Capacity | 167 lbs. |
| Material | Aluminum |
| Max Air Pressure | 120 psi |
| Max Clamping Force | 137 lbf. |
| Max Vertical Clamp Stroke | 0.98" |
| Max. Input Air Pressure | 145 psi |
| Mounting | Block Style |
| Movement Direction | Left, Right, Straight |
|---|---|
| Number Of Mounting Holes | 4 |
| Operating Temp. | -14°F to +195°F |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 7.7" |
| Overall Length | 3.09" |
| Overall Width | 2 14/25" |
| Rotating Stroke | 1.06" |
| Stroke | 2 1/2" |
| Stroke Length During Rotation | 1.06" |
| Swing Direction | Left Hand, Right Hand, Straight |
| Total Stroke Length | 2.5" |
| Vertical Clamp Stroke | 0.98" |
Destaco 89R50-025-2 pneumatic swing clamp is ideal for fixturing, testing, assembling and welding applications in the automotive and food & packaging industries. This clamp offers lock angle repeatability with high accuracy, where uninterrupted and rapid access to the clamping station is needed, thereby making clamping on an extremely compact area possible. The double acting, non locking clamp delivers clamping force in direct proportion to inlet pressure & bore size, and the swing & clamp movement ensures improved productivity. This clamp is sensor ready for T slot & round style sensors, which makes it capable of accommodating 6.5 mm x 5 mm T slot & 4 mm round style switches. Destaco 89R50-025-2 clamp employs a strong hydraulic clamp mechanism that is intended to provide quick clamping in secondary manufacturing operations, on both non metallic and metallic products. It offers field manageable swing direction (left / right / straight line) and has been tested for several million cycles for efficient performance. This unit features a block style body for ease of installation and a robust design to improve the fundamental functions of the clamp & offer consistency. It comes with clamp arms for maximum, fatigue less clamping force (maximum total stroke of 52 mm) and a holding capacity of 138 lb. This unit is equipped with a pneumatic cylinder having an input port to connect to a source of compressed air. It is compatible with multiple mounting accessories, including body mount flanges & replacement seal kits for unobstructed functioning of the clamp. It can swing in left hand, right hand & straight directions. Destaco 89R50-025-2 swing clamp can work under pressures ranging between 45 psig and 120 psig, at temperatures up to 140 degrees Fahrenheit.
| Height (cm) | 23.37 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 8.38 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 2.2275 |
Destaco 89R50-025-2 pneumatic swing clamp offers a broad combination of features, making it ideal for applications such as welding, assembling, fixturing, testing and light machining in the aerospace, automotive and food & packaging industries.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The clamp's holding capacity or holding force is basically the capability of a clamp for holding down any mechanical equipment or a sheet metal while assembling automotive parts or during any manufacturing process.
To determine whether the left or right swing variant is ideal, you need to visualise the arm from above during the clamping stroke. Arms moving clockwise are right hand swing arms and arms moving counter-clockwise are left hand swing arms.
Pneumatic swing clamps are designed for clamping workpieces in the aerospace, automotive and food & packaging industries. They are ideal for applications that require only low clamping force and keep the clamping area free of straps & clamping components for unrestricted loading and unloading of the workpiece.
Pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting feet assemblies for proper and smooth functioning.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)