-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Metalworking, Welding, Assembly And Light Machining Fixture |
| Arm Length | 2.03" |
| Base Length | 5.03" |
| Base Mounting Style | Flange |
| Base Width | 2 1/4" |
| Body Material | Steel |
| Exerted Force Applied Force - Pulling | 23:1 |
| Exerted Force Applied Force - Pushing | 36:1 |
| Fastener Thread Size | 5/16" |
| Handle Material | Steel With Plastic Cover |
| Handle Orientation | Horizontal |
| Handle Style | Straight |
| Height Under Arm | 0.81" |
| Holding Capacity | 2500 lbs. |
| Holding Capacity - Maximum | 2500 lbf. |
| Includes Locking Handle | No |
| Includes Spindle | No |
| Locking Position | Extended, Retracted |
| Material | Steel |
| Mounting Base | Flange |
|---|---|
| Mounting Holes Center To Center - Long Side | 3" |
| Mounting Holes Center To Center - Short Side | 1.63" |
| Overall Depth | 3.05" |
| Overall Height | 3.05" |
| Overall Length | 7.06" |
| Overall Width | 2 1/4" |
| Plunger | Round |
| Plunger Height | 0.81" |
| Plunger Shape | Round |
| Plunger Thread | M10 |
| Plunger Thread Size | M10 |
| Plunger Travel | 2" |
| Recommended Spindle Model No. | 210203-M |
| Spindle Material | Steel |
| Spindle Model Number | 210203-M |
| Spindle Thread Size | M10 |
| Tip Diameter | 11/16" |
| Tip Material | Steel |
| Toggle Lock Plus | No |
Straight line action clampshold objects securely by moving the clamp plungers along their axis using push / pull / straight line toggle clamping action. These clamps can be locked in both extended and retracted positions for use as both pull and push clamps or in only extended position for use as push clamps. They are used for testing, welding, fixturing, tensioning, CNC machining & plastic injection moulding applications in the aerospace, consumer goods, automotive and food & packaging industries. Destaco 630 Series clamps feature a reverse acting lever handle that rotates downwards to lock the plunger in the retracted position. These clamps are flanged base mounted, providing easy installation & heavy-duty clamping of workpieces. Destaco 630-M straight line action clamp has metric internal threads for quick fastening of a metric threaded plunger. It is made of steel to provide strength & durability and prevent wear & tear caused due to abrasive environments & heavy duty operations.
Raptor Supplies also offers similar manual clamps having imperial internal threaded plungers for accommodating imperial threaded spindle assemblies to hold workpieces; Toggle Lock Plus mechanism to prevent accidental opening of the clamp
| Height (cm) | 7.75 |
|---|---|
| Length (cm) | 17.93 |
| Width (cm) | 5.72 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Raptor Supplies offers these manual clamp variants having 3/8-16 (imperial) thread (630) to accommodate imperial threaded spindle assemblies for holding workpieces. Destaco also supplies a similar clamp with the Toggle Lock Plus feature (630-MR) to prevent accidental opening of the clamp. For more variants related to Destaco 630-M clamp, refer to the Destaco 630 Series Clamps page on our website.
Straight line action clamps are manually operated using levers or handles for pushing clamp plungers against the workpieces and holding them securely.
Selected Destaco manual clamps have the Toggle Lock Plus feature for acting as a secondary locking mechanism to make the clamps stay in over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are in motion in a vibratory environment or are inverted. It provides an extra level of safety for the user and the workpiece.
All Destaco carbon steel clamps are zinc plated to resist wear & tear due to harsh industrial environments and provide rust resistance. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
The red coloured handles alert the user about the location of the operating handle and where he should grab it.
Most Destaco clamps feature grips that can be easily removed by sliding them off. But some handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removing them.
No, Destaco clamps are not designed for hoisting or lifting applications.
Destaco can supply customised versions of their clamps upon request. The customisations can range from different colours of handles to the removal of the Destaco logo from the clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)