-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Assembly And Test, Tensioning Devices, Welding |
| Arm Length | 2.03" |
| Base Mounting Centers | 1.63" x 3" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Exerted Force Applied Force - Pulling | 23:1 |
| Exerted Force Applied Force - Pushing | 36:1 |
| Fastener Thread Size | 3/8" |
| Handle | Straight |
| Handle Orientation | Horizontal |
| Holding Capacity | 2500 lbs. |
| Holding Capacity - Maximum | 2500 lbf. |
| Includes | Release Lever |
| Includes Locking Handle | Yes |
| Includes Spindle | No |
| Locking Position | Extended, Retracted |
| Material | Steel |
|---|---|
| Mounting Base | Flange |
| Overall Depth | 3.05" |
| Overall Height | 3.05" |
| Overall Length | 7.06" |
| Overall Width | 2 1/4" |
| Plunger | Round |
| Plunger Height | 0.81" |
| Plunger Shape | Round |
| Plunger Thread | 3/8"-16 |
| Plunger Thread Size | 3/8"-16 |
| Plunger Travel | 2" |
| Recommended Spindle Model No. | 210203 |
| Spindle Model Number | 210203 |
| Tip Diameter | 5/8" |
| Toggle Lock Plus | Yes |
| Type | Release, Straight Line Action |
Destaco 630-R straight line action clamp is used for applying clamping force sideways rather than from the top, securing workpieces in limited space applications. It is recommended for applications like metalworking, woodworking, welding, testing, fixturing, plastic injection molding, CNC machining, automotive part assembling and staking / light pressworking of industrial equipment. This straight line clamp features a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production. Destaco 630-R straight line action clamp is capable of being locked in both retracted & extended positions and has a flanged base with threaded holes for quick & secure installation. This straight line action clamp features a threaded plunger that accommodates hex head spindle assembly for making the clamp's plunger length easily adjustable. Destaco 630-R straight line action clamp is made of steel for structural rigidity and resisting corrosion on exposed surfaces. This straight line action clamp is capable of withstanding loads up to 2500 lb and is compatible with the brand's 210203 spindle to provide high performance automation, workholding and containment solutions, as well as optimum clamping force. Destaco 630-R straight line action clamp comes with the Toggle Lock Plus feature to prevent accidental opening of the clamp.
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 17.78 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0035 |
Destaco 630-R straight line action clamp is ideal for CNC machining, automotive part assembling and fixture checking in the aerospace, automotive and food & packaging industries.
Toggle clamps are offered in multiple variants with different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the workbench and clamping plate (at its highest position).
A straight line clamp incorporates a sliding plunger to provide straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.
Destaco clamps have steel or stainless steel construction and are available in variants having flange, narrow flange, straight or solid base mounting styles for easy installation. These clamps are available in varying holding capacities to denote the maximum external force that a clamp in the locked position can resist safely, without getting deformed permanently. Straight line action clamps also feature imperial or metric plunger threads for secure installation. The customers should choose clamps on the basis of distance travelled by plungers in their extended position.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The clamp's holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Raptor Supplies offers Destaco flat tip bonded spindles, swivel foot spindles, round bonded spindles and hex head spindles.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)