-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 2 3/25" |
| Base Length | 3 11/25" |
| Base Width | 3.13" |
| Handle Style | Straight |
| Holding Capacity | 7500 lbs. |
| Hook Adjustable Range | 100 mm |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 1 21/25" |
| Overall Length | 14.055" |
| Toggle Lock Plus | No |
Destaco 385 Seriespull action latch clamps are ideal for frequent pulling / closing of workpieces that are placed parallel to the base. They are equipped with an ergonomic handle to place a horizontal U hook around an opposing workpiece latch for closing & opening of doors & lids. These clamp handles are equipped with a patented thumb control lever for an easy to use, single handed operation. They have flanged base mounting style for quick & easy installation on flat, horizontal surfaces / workpieces. Destaco 385-L-M-100 clamp is equipped with a 100 mm longer U hook than a standard U hook clamp for pulling a workpiece at a greater length. It features a low profile handle for installation & operation in compact spaces. This latch clamp has steel construction for preventing bending / breaking under heavy loads (maximum 7500 lb). Raptor Supplies offers this clamp in variants having stainless steel construction for corrosion resistance; a regular sized handle for installation in places without space constraint; Toggle Lock Plus mechanism for preventing accidental opening of the clamp. You can order these latch clamps in different hook lengths (standard length, 25 mm longer than standard length & 50 mm longer than standard length), by simply removing -M-100 or adding -M-25 or -M-50 at the end of the model number.
| Height (cm) | 4.67 |
|---|---|
| Length (cm) | 25.7 |
| Width (cm) | 7.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.485 |
Destaco 385-L-M-100 latch clamp is ideal for performing closure or latching operations on fixtures, such as lids, doors, access covers, drums and containers. This clamp is also used during moulding and assembling operations in consumer goods, aerospace, automotive and food & packaging industries.
Raptor Supplies offers similar manual clamp variants having a regular sized handle (385-M-100) for installation in places without space constraints. We can also deliver Destaco 385-SS-M-100 clamp having stainless steel construction for corrosion resistance.
Destaco supplies similar latch clamps in different hook lengths, such as standard length (385-L), 25 mm longer than standard length (385-L-M-25) and 50 mm longer than standard hook length (385-L-M-50).
These pull action latch clamps has a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece. This manual clamp is equipped with Destaco Toggle Lock Plus feature (385-R-M-100) to prevent its accidental opening.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or a sheet metal on the assembly line or during similar manufacturing processes.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Most Destaco clamps feature grips that can be easily removed by simply sliding them off. But some handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removal.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)