-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latch Clamp |
|---|---|
| Arm | U Bolt |
| Base Mounting Centers | 0.75" x 1" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Diameter | 7/25" |
| Drawing Movement Without Thumb Control | 2.04" |
| Exerted Force Applied Force - Pulling | 31:1 |
| Exerted Force Applied Force - Pushing | 31:1 |
| Handle Orientation | Horizontal |
| Holding Capacity | 1000 lbs. |
| Holding Capacity - Maximum | 1000 lbf. |
| Hook Adjustble Range | 19.3 mm |
| Hook Adjustment - Maximum | 19/25" |
|---|---|
| Hook Type | Vertical U |
| Includes Latch Plate | Yes |
| Includes Locking Handle | No |
| Latch Release Style | Manual Latch Release |
| Material | Stainless Steel |
| Mounting Base | Flange |
| Overall Depth | 2.37" |
| Overall Height | 2.37" |
| Overall Length | 4.1" |
| Recommended Latch Plate Manufacturer Model Number | 334901 |
| Toggle Lock Plus | No |
| Type | Vertical Latch |
Destaco 334-SS vertical pull action latch clamp is designed for performing latching operations on doors, moulds, access covers, lids, vessels, containers & drums. This pull action latch clamp is ideal for holding down workpieces in transportation & manufacturing operations. It features a patented thumb control lever that enables one handed operation for user convenience. Destaco pull action clamp comes with a latch plate and is mounted perpendicular to the latch surface for ensuring secure clamping. It has an insulated, easy to hold plastic grip for minimising user fatigue over prolonged use. Destaco pull action clamp has threaded U hooks for ensuring easy material adjustment (depending upon the workpiece size). Its flanged base features two pairs of mounting holes for ensuring quick & easy installation on a flat surface / workbench. It can be easily uninstalled by just unscrewing the screws on its flanged base using a screwdriver. Destaco 334 Series latch clampsare also available in carbon steel construction & Toggle Lock Plus enabled variants on Raptor Supplies.
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 20.07 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.297 |
Destaco 334-SS vertical pull action latch clamp is designed for performing latching operations on doors, moulds, access covers, lids, vessels, containers & drums.
Yes, in addition to Destaco 334-SS stainless steel latch clamp, the brand also supplies carbon steel latch clamps (Destaco 334 & Destaco 334-R).
Destaco pull action latch clamps have horizontally positioned handles having vertical U hook design which makes them suitable for latching applications on lids, doors, drums, vessels, containers & access covers, as well as assembly & moulding operations.
Certain U hook style latch clamps (like Destaco 334-SS vertical pull action clamp) feature a long U hook that is manually fastened using a handle. A locking assembly is also screwed onto the workpiece to hold the clamp's U hook, thereby keeping tension between the clamp & workpiece for ensuring secure clamping.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
Destaco also offers a wide range of vertical handle toggle clamps in a range of configurations & styles and constructions (stainless steel & zinc plated carbon steel).
The coloured handles have no such significance, except to denote a recognisable area. This is done to alert the operator about the location of operating handle and where & when should he grab it.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)