-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latch Clamp |
|---|---|
| Arm | U Bolt |
| Base Mounting Centers | 0.63" x 0.75" |
| Base Mounting Style | Flange |
| Body Material | Stainless Steel |
| Diameter | 0.17" |
| Drawing Movement Without Thumb Control | 1.18" |
| Exerted Force Applied Force - Pulling | 27:1 |
| Exerted Force Applied Force - Pushing | 27:1 |
| Handle Orientation | Horizontal |
| Holding Capacity | 360 lbs. |
| Holding Capacity - Maximum | 360 lbf. |
| Hook Adjustable Range | 10.7 mm |
| Hook Adjustment - Maximum | 9/25" |
|---|---|
| Hook Type | Horizontal U |
| Includes Latch Plate | Yes |
| Includes Locking Handle | No |
| Latch Release Style | Manual Latch Release |
| Material | Stainless Steel |
| Mounting Base | Flange |
| Overall Depth | 1.19" |
| Overall Height | 1.19" |
| Overall Length | 3 22/25" |
| Recommended Latch Plate Manufacturer Model Number | 323104-MSS |
| Toggle Lock Plus | No |
| Type | Horizontal |
Pull action latch clamps are used for repetitive closing & opening of doors & lids in assembly, moulding and latching operations. Their handles are ideal for placing & pressing down a clamping pull bar or hook around an opposing latch attached to a workpiece. Destaco pull action latch clamps are offered in fixed latch, U-hook (horizontal and vertical) and J-hook type designs. Destaco 323 Series clampsare used to pull workpieces that are parallel to the clamp base. These clamps offer an easy to hold handle with a thumb control lever for single handed operation. Destaco 323-SS clamp has stainless steel construction to provide corrosion resistance and prevent wear & tear due to harsh outdoor environments. This horizontal U hook style latch clamp features a flanged base for quick & easy mounting onto flat, horizontal surfaces. Raptor Supplies offers this clamp in variants having steel construction for structural integrity; Toggle Lock Plus mechanism for preventing accidental opening of the clamp. You can order these latch clamps with longer hooks (25, 50 & 100 mm), by simply adding -M-25, -M-50 or -M-100 at the end of the model number.
We also offer Destaco 324 Seriespull action latch clamps having vertical U hook for holding workpieces perpendicular to the base, providing a maximum holding capacity of 500 lb.
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 12.7 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.072 |
Destaco 323-SS latch clamp is used to close chamber doors, moulds, lids & access covers in consumer goods, aerospace & automotive and food & packaging industries.
Raptor Supplies also offers Destaco 323 latch clamp having steel construction for strength and durability. We also supply this manual clamp with Destaco Toggle Lock Plus mechanism to prevent accidental opening during the operation (323-RSS latch clamp).
Raptor Supplies can deliver similar latch clamps having different hook lengths of 25 mm longer than standard length (323-SS-M-25), 50 mm longer than standard length (323-SS-M-50) and 100 mm longer than standard hook length (323-SS-M-100).
These pull action latch clamps have a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down an equipment or sheet metal on the assembly line or during similar manufacturing processes.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)