-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stock Pot |
|---|---|
| Body Material | Stainless Steel |
| Bottom Material | Aluminum |
| Capacity | 16 qt |
| Case Height | 14 1/2" |
| Case Length | 13 3/4" |
| Case Lot | 1 |
| Case Lot Cube | 1.59 ft. |
| Case Width | 13 3/4" |
| Construction Feature | Heavy Duty |
| Cookware Type | Stock Pots |
| Depth | 12 3/4" |
| Diameter | 12 3/4" |
| Finish | Natural |
| Gauge | 4.1 mm |
| Grade | Grade 18-8 |
| Handle | Riveted |
| Handle Type | Plated |
|---|---|
| Height | 8.62" |
| Induction Ready | Yes |
| Inside Depth | 8 1/2" |
| Lid Included | No |
| Material | Stainless Steel |
| Material Type | Metals |
| Nsf Certified | Yes |
| Outside Dia. | 12" |
| Overall Height | 8 5/8" |
| Product Type | Stock Pot |
| Size | 16 qt |
| Special Feature | 3-Ply Cookware |
| Thickness | 1/8" |
| Usable Dia. | 12" |
| Usable Height | 8 1/2" |
| Width | 15.93" |
| Height (cm) | 21.89 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 40.46 |
| HS Code | 7323930045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.51 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)