-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 1.42" |
| Arm Style | U BAR |
| Base Mounting Centers | 0.53" x 0.75" |
| Base Mounting Style | Flange |
| Body Material | Stainless Steel |
| Clamp Arm Length | 1.42" |
| Clamp Arm Opening Angle | 90° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 90° |
| Diameter | 0.17" |
| Handle Opening | 60° |
| Handle Orientation | Horizontal |
| Handle Type | Horizontal |
| Height Under Arm | 0.66" |
| Height Under Clamp Arm | 0.66" |
|---|---|
| Holding Capacity | 150 lbs. |
| Holding Capacity - Maximum | 150 lbf. |
| Includes Locking Handle | No |
| Material | Stainless Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Short Side | 0.53" |
| Overall Depth | 1.39" |
| Overall Height | 1.39" |
| Overall Length | 4.05" |
| Overall Width | 1.06" |
| Spindle | Hex Head SS |
| Thread Size | #10-32 |
| Tip Material | Stainless Steel |
| Toggle Lock Plus | No |
| Type | Horizontal Handle Hold Down, SS |
Horizontal hold down clampsare used to hold down workpieces against flat surfaces for repeated clamping / unclamping throughout the operation. They feature a handle that is parallel to the base in the locked position. Destaco 213 Series horizontal hold down clampshave low profile design and large handle clearance in the open position to increase ease of operation and minimise space requirement for clamp installation & usage. Destaco 213-USS horizontal hold down clamp is equipped with a U shaped clamping bar for fitting a hex head stainless steel spindle along the holding bar length to decrease downtime by adjusting according to workpieces of varying sizes. This clamp has stainless steel construction for corrosion resistance & durability in abrasive environments. Its handle is rotated or pushed upwards for opening the clamp bar and rotated downwards for pushing the spindle attached to the clamping arm against the workpieces. This clamp has flange base for quick installation on a horizontal workpiece / surface. Raptor Supplies offers this clamp in variants having steel construction, straight base and open bar configurations.
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.19 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Destaco 213-USS horizontal hold down clamp is ideal for checking fixtures, assembly, welding and woodworking operations in aerospace, automotive and food & packaging industries. It can also be used to hold and close fixtures, such as chamber doors, lids, covers and access doors.
Raptor Supplies offers these manual clamps in variants having steel construction (213-U) for structural strength. Destaco also supplies a similar clamp having straight base (213-UB) for quick installation on vertical surfaces.
A U-bar style horizontal hold down clamp is manually operated using a handle / lever to push a spindle against the workpiece and prevent it from moving mid-operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking position of the clamp handle. A vertical clamp handle is vertically oriented or perpendicular to the base when in a locked position, whereas the horizontal toggle clamp is horizontally oriented or parallel to the base.
The term "holding capacity" or the holding force indicates the capability of the clamp to hold down the equipment, a workpiece or sheet metal on the assembly line or during other manufacturing processes.
It is recommended to use coupling grease, such as Mobil XTC for rebuilding or servicing the brand's mechanical clamps.
The red coloured handles alert the operator of the location of the operating handle and when should he grab it.
Yes, Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
Destaco can supply customised versions of clamps upon request. The customisations can range from a different colour of handles to the removal of Destaco logo from the clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)