-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Hold Down Clamp |
|---|---|
| Bar Width (in.) | 0.37" |
| Clamp Arm Style | Open U Bar |
| Clamp Bar Opening | 90° |
| Handle Opening | 60° |
| Handle Style | Straight |
| Handle Type | Horizontal |
| Height Under Clamp Arm | 0.77" |
|---|---|
| Holding Capacity | 150 lbs. |
| Material | Steel |
| Mounting Base | Straight |
| Overall Height | 1 18/25" |
| Toggle Lock Plus | No |
Destaco 213-UB-L horizontal hold down clamp is suitable for holding workpieces against flat surfaces in woodworking & manufacturing applications. Destaco horizontal hold down clampsare used for repeated clamping / detaching of the workpiece throughout the operation. They feature a U shaped open clamping bar, designed for fitting an adjustable neoprene spindle along the holding bar length for decreasing downtime and preventing buying of a separate clamp for diverse applications. This feature also allows the worker to adjust the clamp according to the sizes of workpieces by attaching accessories like arm extensions, clamping arm adapters and height & length adapters. Destaco 213-UB-L horizontal hold down clamp has a low profile design and large handle clearance in the open position to increase ease of operation and minimise space requirement for clamp installation & usage. This manual toggle clamp has steel construction for providing long operating life and preventing bending / breaking under heavy loads. It has a handle that is parallel to the base in the locked position. This handle is rotated or pushed upwards for opening the clamp bar and rotated downwards for pushing the spindles attached to the clamping arms against the workpieces. Raptor Supplies offers this clamp in variants having stainless steel construction, flange base and U bar configuration.
| Height (cm) | 4.6 |
|---|---|
| Length (cm) | 4.14 |
| Width (cm) | 0.91 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.081 |
Raptor Supplies offers these manual clamps in variants having flanged base (213-U-L) for installation on horizontal surfaces. Destaco also supplies similar clamps with U bar (213-UB) for fixed design and quick installation. For more variants related to Destaco 213-UB-L clamp, refer to the Destaco 213 Series Clamps page on our website.
A U-bar style horizontal hold down clamps are manually operated using a handle / lever to push a flat tip bonded neoprene spindle against the workpiece and prevent it from moving mid-operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking positioning of the clamp handle. A vertical clamp handle is oriented vertically or perpendicular to the base when in locked position, whereas a horizontal toggle clamp is horizontally oriented or positioned parallel to the base.
The term "holding capacity" or holding force indicates the capability of a clamp to hold down equipment, workpiece or sheet metal on the assembly line or during other manufacturing processes.
It is recommended to use coupling greases like Mobil XTC for rebuilding or servicing the brand's mechanical clamps.
The red coloured handles alert the operator of the location of the operating handle and when he should grab it.
Yes, Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)