-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Hold Down Clamp |
|---|---|
| Base Length | 1" |
| Clamp Arm Length | 1 1/2" |
| Clamp Arm Style | Open U Bar |
| Clamp Bar Opening | 105° |
| Handle | Vertical |
| Handle Opening | 65° |
| Handle Style | Straight |
| Height Under Clamp Arm | 23/25" |
|---|---|
| Holding Capacity | 200 lbs. |
| Material | Steel |
| Mounting Base | Straight |
| Overall Height | 3.3" |
| Toggle Lock Plus | No |
| Type | Vertical |
Destaco 202-UB-L vertical hold down toggle clamp is used in the aerospace, automotive and food & packaging industries for woodworking, light machining and fixture checking. This vertical handle toggle clamp has a fixed design for securing and loosening materials without moving the clamp and features a straight base with mounting holes for easy installation. It provides a stationary alternative to removable spring clamps or C clamps while securing materials to the work surface. Destaco 202-UB-L vertical handle toggle clamp is used to apply downward clamping force by increasing the applied load through toggle mechanisms and is equipped with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life. It allows handle opening up to 65 degrees and is made of steel to ensure corrosion resistance. This vertical toggle clamp provides the flexibility to position the base, handle & clamp arm and weld them in the desired position for different clamping applications. Destaco 202-UB-L vertical handle toggle clamp comes equipped with an open U bar for hassle free attachment of the arm extension and is capable of withstanding loads up to 200 lb.
| Height (cm) | 8.69 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 2.01 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1575 |
Destaco 202-UB-L vertical hold down clamp is ideal for checking fixtures and moulding & assembly operations in the aerospace, automotive, transportation and food processing & packaging industries. This clamp is also used for holding and closing chamber doors, lids, covers & access doors.
Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
After clamping, the clamping force can be adjusted by loosening / tightening the spindle nut.
The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
The holding force or the holding capacity signifies the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Yes, Raptor Supplies provides Destaco spindles for hold down clamps, to replace worn out units and protect them from damage caused by abrasion / twisting / flexing.
Destaco vertical handle toggle clamps are available in steel, stainless steel and forged alloy steel variants.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)