-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vertical Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 1.08" |
| Arm Style | Solid Bar |
| Bar Width (in.) | 23/25" |
| Base Length | 1" |
| Base Mounting Style | Flange |
| Base Width | 1 14/25" |
| Body Material | Steel |
| Clamp Arm Length | 1.31" |
| Clamp Arm Opening Angle | 105° |
| Clamp Arm Style | Solid Bar |
| Clamp Bar Opening | 105° |
| Fastener Thread Size | 3/16" |
| Handle Material | Steel With Plastic Cover |
| Handle Opening | 65° |
| Handle Orientation | Vertical |
| Height Under Arm | 0.74" |
|---|---|
| Height Under Clamp Arm | 0.93" |
| Holding Capacity | 200 lbs. |
| Holding Capacity - Maximum | 200 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.06" |
| Mounting Holes Center To Center - Short Side | 1/2" |
| Overall Depth | 2.86" |
| Overall Height | 2 21/25" |
| Overall Length | 2.08" |
| Overall Width | 3 14/25" |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
| Type | T Handle |
Vertical hold down clampsfeature a straight / T handle that is perpendicularly oriented to the clamp base (in the locked position). These handles can be moved for pushing the clamping arm and attached spindle assembly against the workpieces to keep them stationary throughout the operation while preventing them from loosening / slipping. Destaco 202 Series vertical hold down clamps are suitable for holding down workpieces during woodworking, light machining, assembly, fixture checking, testing & closure operations that require regular clamping or detaching of the workpieces. Destaco 202-T manual clamp has steel construction for providing strength and minimising breaking / bending due to rough handling of the clamp. This clamp is equipped with a T handle for easy gripping and low profile operation. It features a solid clamping bar for attaching a neoprene spindle at a fixed position. This clamp has a flanged base with threaded mounting holes for quick installation on a flat, horizontal surface / workpiece. Raptor Supplies offers this clamp in variants having stainless steel construction, U bar, open U bar, long U bar, straight base and straight handle configurations for ease of use in applications with varying requirements.
| Height (cm) | 5.41 |
|---|---|
| Length (cm) | 4.78 |
| Width (cm) | 2.01 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
The holding force or the holding capacity depicts the clamp's ideal capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
The difference lies in the positioning of the clamp handle when the clamp is in the locked condition. A vertical clamp handle is oriented vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.Does the red colour of the handle signify anything on Destaco clamps?The red coloured handles alert the operator of the location of the operating handle and when he should grab it.
Most Destaco clamps feature grips that can be easily removed by sliding them off. But some handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removing them.
No, Destaco clamps are not designed for hoisting or lifting applications to allow safe & secure operation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)