-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vertical Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 1.73" |
| Arm Style | U BAR |
| Base Mounting Centers | 0.50" x 1.06" |
| Base Mounting Style | Flange |
| Clamp Arm Length | 1.73" |
| Clamp Arm Opening Angle | 105° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 105° |
| Construction | Riveted |
| Diameter | 0.22" |
| Handle Opening | 65° |
| Handle Orientation | Vertical |
| Height Under Arm | 0.93" |
|---|---|
| Height Under Clamp Arm | 0.94" |
| Holding Capacity | 200 lbs. |
| Holding Capacity - Maximum | 200 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Straight |
| Overall Depth | 2.86" |
| Overall Height | 2.86" |
| Overall Length | 2.73" |
| Spindle | Flat Tipped Neoprene |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
| Type | T Handle |
Destaco 202-TU vertical hold down clamp is designed for holding down workpieces against flat surfaces / workbenches. It has carbon steel construction which is zinc plated for minimising damage / wear against abrasive conditions & outdoor environments. This vertical hold down clamp is a suitable choice for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the operation. Destaco manual hold down clamp comes with a neoprene spindle for keeping the workpiece stationary throughout the operation while preventing it from loosening / slipping. This clamp ensures a long life cycle when using a standard clamping arm and spindle. Its plastic grip handle ensures maximum grip & leverage for prolonged clamp usage. However, this clamp is not recommended for welding & machining applications. Destaco 202 Series clampsare also offered in all stainless steel constructed, straight base U bar and flanged base solid bar variants on Raptor Supplies.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1935 |
Destaco 202-TU vertical hold down clamp is designed for various commercial tasks, such as woodworking, checking fixtures, light machining and assembly & testing operations.
Yes, in addition to Destaco 202-TU flanged base U bar variant, the brand offers straight base U bar (Destaco 202-UB) and flanged base solid bar (Destaco 202-T) vertical clamps as well.
The holding force or the holding capacity depicts the clamp's capability to hold down the equipment or a sheet metal on assembly lines or during similar manufacturing processes.
Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Destaco also offers a wide variety of vertical hold down clamps in a range of configurations & styles, such as J hook style clamping arm, low profile T style handle & Toggle Lock Plus enabled clamps.
The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is oriented perpendicular to the base when in locked position, while in the case of a horizontal toggle clamp, it is oriented parallel to the base.
Some U bar style clamps, such as Destaco 202-TU, feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel variants are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)