-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Direct Drive Blower Motor |
|---|---|
| Application | Spot Cooling And People Cooling |
| Body Dia. | 5.7" |
| Bolt Circle Dia. | 3 5/8" |
| Capacitor Required | Included |
| Full Load Amps | 3.6/3A |
| Hp | 1/3 hp |
| Ins. Class | Class B |
| Length Less Shaft | 6 3/4" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 104°F |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Mounting Type | Yoke |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Clockwise Shaft End |
|---|---|
| Motor Sub Application | Direct Drive Fan/Blower |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting Type | Yoke |
| Nameplate Rpm | 1100/850 RPM |
| No. Of Speeds | 2 |
| Overall Length | 9 1/2" |
| Phase | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 3" |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
| standard | UL (1004) |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 10.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)