-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Direct Drive Blower Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 7 7/8" |
| Capacitor Included | No |
| Capacitor Required | No |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Frame | 182T |
| Frequency | 60 Hz |
| Full Load Amps | 8.5-8/4A |
| Hp | 3 hp |
| Insulation Class | Class F |
| Length Less Shaft | 12 1/4" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
|---|---|
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Direct Drive |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Shafts | 1 |
| No. Of Speeds | 1 |
| No. Of Studs | 4 |
| Phase | 3 |
| Service Factor | 1.15 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 2 3/4" |
| Shaft Type | Keyed |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V AC |
| Motor Thermal Protection | None |
| standard | CSA CERTIFIED (LR4211), CSA CERTIFIED MOTOR, UL RECOGNIZED (E46145) |
| Height (cm) | 33.27 |
|---|---|
| Length (cm) | 47.5 |
| Width (cm) | 36.32 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 34.785 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)