-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Direct Drive Blower Motor |
|---|---|
| Body Dia. | 6 4/5" |
| Bolt Circle Dia. | 3 5/8" |
| Capacitor Required | Included |
| Full Load Amps | 4.3/2.3A |
| Hp | 1/2 hp |
| Insulation Class | Class F |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Shaft Rotation | Clockwise Shaft End |
| Motor Type | Permanent Split Capacitor |
|---|---|
| Mounting Type | Yoke |
| Nameplate Rpm | 1100 RPM |
| Overall Length | 10 3/4" |
| Phase | 1 |
| Replacement For | Dayton 1VCG2D |
| Shaft Dia. | 5/8" |
| Shaft Length | 3" |
| Shaft Type | Keyed |
| Thermal Protection | Automatic |
| Voltage | 115/230V AC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 12.5325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)