-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Generator |
|---|---|
| Air Cleaner Type | Paper |
| Amp Rating @ 120v Ac - Gasoline/diesel | 50A |
| Amp Rating @ 240v Ac - Gasoline/diesel | 25A |
| Carb Compliant | Yes |
| Carbon Monoxide (co) Shutdown | No |
| Circuit Breakers Included | (1) 20A Toggle Double Pole, (1) 30A Toggle Single Pole, (2) 20A Toggle Single Pole |
| Cylinder Material | Cast Iron |
| Engine Alternator | Brushless |
| Engine Brand | Kohler |
| Engine Displacement | 442 cc |
| Engine Horsepower | 9.8 hp |
| Engine Hp | 9 4/5 hp |
| Engine Size | 442 cc |
| Fuel Tank Capacity | 4 gal. |
| Fuel Type | Diesel |
| Full Power Switch | No |
| Generator Technology | Conventional |
| Height | 28" |
| Includes | Battery, Voltmeter |
| Includes Gfci Outlets | Yes |
| Includes Wheel Kit | Yes |
|---|---|
| Low Oil Shut Down | Yes |
| Outlets Included | 5-20R Gfci Duplex, L14-20R, L5-30R |
| Overall Height | 28" |
| Overall Length | 44" |
| Overall Width | 30" |
| Parallel Configuration Capable | No |
| Rated Voltage | 120/240V AC |
| Rated Watts | 5000 W |
| Run Time @ 1/2 Load - Gasoline/diesel | 19.7 hrs. |
| Run Time @ Full Load - Gasoline/diesel | 10.4 hrs. |
| Running Wattage - Gasoline/diesel | 5000 W |
| Safety Features | Low Oil Shutdown |
| Sound Level | 78 dBA |
| Starter Type | Electric, Recoil |
| Starting Wattage - Gasoline/diesel | 9160 W |
| Surge Watts | 9160 W |
| Voltage | 120/240V |
| Warranty | 2 yrs. |
| standard | CSA CERTIFIED |
Dayton GEN-6000-0GKD portable generator is ideal for various applications where reliable power is essential, such as outdoor events, construction sites and emergency backup situations. Its compact design and portability make it convenient for transportation and deployment in diverse settings.
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 68.58 |
| HS Code | 8502110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 135.9 |
This generator is equipped with a robust 442cc engine, ensuring reliable performance and power output.
This generator runs on diesel fuel, offering better efficiency and longevity compared to gasoline.
With a 2.6-gallon fuel tank capacity, this generator can run for approximately 6.8 hours at full load and 12.8 hours at half load.
The generator operates at a noise level of approximately 78 dBA, ensuring relatively quiet performance suitable for residential areas and events.
Yes, the generator features both electric and recoil starter options, offering flexibility for starting in various situations.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)