-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Generator |
|---|---|
| Air Cleaner Type | Foam |
| Amp Rating @ 120v Ac - Gasoline/diesel | 41.7A |
| Amp Rating @ 240v Ac - Gasoline/diesel | 20.8A |
| Carb Compliant | Yes |
| Carbon Monoxide (co) Shutdown | No |
| Circuit Breakers Included | (1) 20A Toggle Double Pole, (1) 30A Toggle Single Pole, (2) 20A Toggle Single Pole |
| Cylinder Material | Cast Iron |
| Engine Alternator | Brush |
| Engine Brand | Honda |
| Engine Displacement | 270 cc |
| Engine Hp | 9 hp |
| Fuel Tank Capacity | 5.7 gal. |
| Fuel Type | Gasoline |
| Full Power Switch | Yes |
| Generator Technology | Conventional |
| Height | 22 1/2" |
| Includes | Fuel Shut-Off Valve |
| Includes Gfci Outlets | Yes |
| Includes Wheel Kit | Yes |
| Length | 29" |
| Low Oil Shut Down | Yes |
| Manufacturer Warranty | 3 yrs. |
|---|---|
| Noise Level | 74 dBA |
| Outlets Included | 5-20R Gfci Duplex, L14-20R, L5-30R |
| Overall Height | 22 1/2" |
| Overall Length | 29" |
| Overall Width | 19 3/4" |
| Parallel Configuration Capable | No |
| Rated Frequency | 60 Hz |
| Rated Voltage | 120/240V AC |
| Rated Watts | 4400 W |
| Run Time @ 1/2 Load | 11.2 hrs. |
| Run Time @ 1/2 Load - Gasoline/diesel | 11.2 hrs. |
| Run Time @ Full Load | 6.8 hrs. |
| Run Time @ Full Load - Gasoline/diesel | 6.8 hrs. |
| Running Wattage - Gasoline/diesel | 4400 W |
| Safety Features | Low Oil Shutdown |
| Sound Level | 73.8 dBA |
| Starter Type | Recoil |
| Starting Wattage - Gasoline/diesel | 8000 W |
| Surge Watts | 8000 W |
| Width | 19 3/4" |
| standard | CSA CERTIFIED |
Dayton 38AW97 portable generator provides electricity when access to the main power grid is unavailable or unreliable. This generator offers a power output of 8000W, powered by a 270 cc engine for ample energy to operate tools, appliances or equipment. It is ideal for construction sites, outdoor events, RV camping and emergency backup power supply for homes or businesses.
| Height (cm) | 65.53 |
|---|---|
| Length (cm) | 87.38 |
| Width (cm) | 68.07 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 103.5 |
At half load, the generator offers a runtime of 11.2 hours, while at full load, it provides 6.8 hours of continuous operation on a full tank of gasoline.
The generator comes with (1) 20 A toggle double pole, (1) 30 A toggle single pole and (2) 20 A toggle single pole circuit breakers for added electrical protection.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)