-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Generator |
|---|---|
| Air Cleaner Type | Foam |
| Amp Rating @ 120v Ac - Gasoline/diesel | 20.4A |
| Amps | 20.4A |
| Carb Compliant | Yes |
| Carbon Monoxide (co) Shutdown | No |
| Circuit Breakers Included | (1) 20A |
| Cylinder Material | Cast Iron |
| Engine Alternator | Brushless |
| Engine Brand | Honda |
| Engine Displacement | 163 cc |
| Engine Horsepower | 5.5 hp |
| Engine Hp | 5 1/2 hp |
| Engine Size | 163 cc |
| Fuel Tank Capacity | 2.6 gal. |
| Fuel Type | Gasoline |
| Full Power Switch | No |
| Generator Technology | Conventional |
| Height | 18" |
| Includes | Fuel Shut-Off Valve |
| Includes Gfci Outlets | Yes |
| Includes Wheel Kit | No |
| Length | 25" |
|---|---|
| Low Oil Shut Down | Yes |
| Outlets Included | 5-20R Gfci Duplex |
| Overall Height | 18" |
| Overall Length | 25" |
| Overall Width | 18" |
| Parallel Configuration Capable | No |
| Rated Frequency | 60 Hz |
| Rated Voltage | 120V AC |
| Rated Watts | 2450 W |
| Run Time @ 1/2 Load - Gasoline/diesel | 11.5 hrs. |
| Run Time @ Full Load - Gasoline/diesel | 7.4 hrs. |
| Running Wattage - Gasoline/diesel | 2450 W |
| Safety Features | Low Oil Shutdown |
| Sound Level | 74.8 dBA |
| Starter Type | Recoil |
| Starting Wattage - Gasoline/diesel | 4550 W |
| Surge Watts | 4550 W |
| Warranty | 2 yrs. |
| Width | 18" |
| standard | CSA CERTIFIED |
| Height (cm) | 59.18 |
|---|---|
| Length (cm) | 67.31 |
| Width (cm) | 55.12 |
| HS Code | 8502200060 |
|---|---|
| Weight (kg) | 62.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)