-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Generator |
|---|---|
| Air Cleaner Type | Foam |
| Amp Rating @ 120v Ac - Gasoline/diesel | 41.7A |
| Amp Rating @ 240v Ac - Gasoline/diesel | 20.8A |
| Carb Compliant | Yes |
| Carbon Monoxide (co) Shutdown | No |
| Circuit Breakers Included | (1) 20A Toggle Double Pole, (1) 30A Toggle Single Pole, (2) 20A Toggle Single Pole |
| Cylinder Material | Cast Iron |
| Engine Alternator | Brushless |
| Engine Brand | Honda |
| Engine Displacement | 389 cc |
| Engine Hp | 13 hp |
| Engine Size | 389 cc |
| Fuel Tank Capacity | 7.3 gal. |
| Fuel Type | Gasoline |
| Full Power Switch | No |
| Generator Technology | Conventional |
| Height | 28" |
| Includes | Idle Control, Voltmeter |
| Includes Gfci Outlets | Yes |
| Includes Wheel Kit | Yes |
| Length | 29" |
| Low Oil Shut Down | Yes |
|---|---|
| Noise Level | 77 dBA |
| Outlets Included | 5-20R Gfci Duplex, L14-20R, L5-30R |
| Overall Height | 28" |
| Overall Length | 29" |
| Overall Width | 32" |
| Parallel Configuration Capable | No |
| Rated Frequency | 60 Hz |
| Rated Voltage | 120/240V AC |
| Rated Watts | 5000 W |
| Run Time @ 1/2 Load - Gasoline/diesel | 11.4 hrs. |
| Run Time @ Full Load - Gasoline/diesel | 8 hrs. |
| Running Wattage - Gasoline/diesel | 5000 W |
| Safety Features | Low Oil Shutdown |
| Sound Level | 77.1 dBA |
| Starter Type | Recoil |
| Starting Wattage - Gasoline/diesel | 9630 W |
| Surge Watts | 9630 W |
| Voltage | 120/240V |
| Warranty | 2 yrs. |
| Width | 32" |
| standard | CSA CERTIFIED |
| Height (cm) | 65.53 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 68.58 |
| HS Code | 8502200060 |
|---|---|
| Weight (kg) | 106.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)