-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator |
|---|---|
| Application | Kitchens |
| Assembly | Unassembled |
| Base Height | 6.3" |
| Base Length | 29 1/8" |
| Base Shape | Square |
| Base Width | 29 1/8" |
| Bearing Type | Regreasable Pillow Block |
| Brake Hp | 1 29/50 bhp |
| Compatible Curb Grainger Part No. | 2EUG9 |
| Current | 4.8/2.4A |
| Damper Size | 23" x 23" |
| Drive Type | Belt Drive |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 5138 CFM |
| Exhaust Airflow @ 0.125 In Sp | 5026 CFM |
| Exhaust Airflow @ 0.250 In Sp | 4913 CFM |
| Exhaust Airflow @ 0.375 In Sp | 4811 CFM |
| Exhaust Airflow @ 0.500 In Sp | 4710 CFM |
| Features | Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Color | Gray |
| Housing Finish | Polyester Coated |
|---|---|
| Housing Material | Steel |
| Includes | Clean Out Port, Drive Package, Heat Baffle, Hinged Base, Nema 1 Junction Box |
| Includes Drive Package With Motor | Yes |
| Maximum Fan Speed | 1360 RPM |
| Maximum Inlet Air Temperature | 400°F |
| Maximum Static Pressure | 1.75 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Hp | 1 1/2 hp |
| Motor Location | Out Of Airstream |
| Motor Speed | 1360 RPM |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 208-230/460V AC |
| Number Of Speeds | 1 |
| Overall Height | 40 1/4" |
| Phase | 3 |
| Resistance Properties | Spark Resistant |
| Sound Level | 17.3 Sones @ 1.750 in Sp And 5 Ft, 18.3 Sones @ 1.500 in Sp And 5 Ft, 19.2 Sones @ 1.250 in Sp And 5 Ft, 20.0 Sones @ 0.875 in Sp And 5 Ft, 20.0 Sones @ 1.000 in Sp And 5 Ft, 21.0 Sones @ 0.500 in Sp And 5 Ft, 21.0 Sones @ 0.625 in Sp And 5 Ft, 21.0 Sones @ 0.750 in Sp And 5 Ft, 22.0 Sones @ 0.250 in Sp And 5 Ft, 22.0 Sones @ 0.375 in Sp And 5 Ft, 23.0 Sones @ 0.000 in Sp And 5 Ft, 23.0 Sones @ 0.125 in Sp And 5 Ft |
| Speed Controllable | No |
| Wheel Diameter | 18 1/2" |
| Wheel Finish | Nonstick Coated |
| Wheel Material | Steel |
| Wheel Type | Backward Inclined |
| Standards | AMCA SOUND AND AIR, UL/CUL 762 |
| Height (cm) | 102.24 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 136.4805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)