-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator |
|---|---|
| Application | Kitchens |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Base Dia. | Not Applicable |
| Base Height | 6.3" |
| Base Length | 29 1/8" |
| Base Shape | Square |
| Base Size | 29 1/8" x 29 1/8" |
| Base Width | 29 1/8" |
| Bearing Type | Regreasable Pillow Block |
| Brake Hp | 13/50 bhp |
| Compatible Curb Grainger Part No. | 2EUG9 |
| Current | 5.6/2.8A |
| Damper Size | 23" x 23" |
| Dimension A | 29 1/8" |
| Dimension B | 35 3/8" |
| Dimension C | 34" |
| Dimension D | 21" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Duty Rating | Severe |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 3403 CFM |
| Exhaust Airflow @ 0.125 In Sp | 3054 CFM |
| Exhaust Airflow @ 0.250 In Sp | 2675 CFM |
| Exhaust Airflow @ 0.375 In Sp | 2144 CFM |
| Features | Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Color | Gray |
| Housing Finish | Polyester Coated |
| Housing Length | 35 2/5" |
|---|---|
| Housing Material | Steel |
| Housing Width | 35 2/5" |
| Includes | Clean Out Port, Drive Package, Heat Baffle, Hinged Base, Nema 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Maximum Fan Speed | 605 RPM |
| Maximum Inlet Air Temperature | 400°F |
| Maximum Static Pressure | 0.375 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Hp | 1/4 hp |
| Motor Location | Out Of Airstream |
| Motor Speed | 605 RPM |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 115/230V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 35 3/8" |
| Overall Height | 40 1/4" |
| Phase | 1 |
| Propeller Shaft Dia. | 1" |
| Requires | Roof Curb For New Installations |
| Resistance Properties | Spark Resistant |
| Safety Features | Windband |
| Shaft Dia. Wheel End | 1" |
| Sound Level | 6.1 Sones @ 0.375 in Sp And 5 Ft, 6.7 Sones @ 0.250 in Sp And 5 Ft, 7.4 Sones @ 0.125 in Sp And 5 Ft, 8.1 Sones @ 0.000 in Sp And 5 Ft |
| Spark Resistant Construction Type | A |
| Speed Controllable | No |
| Wheel Dia. | 21 1/4" |
| Wheel Finish | Nonstick Coated |
| Wheel Material | Steel |
| Wheel Type | Backward Inclined |
| Standards | AMCA SOUND AND AIR, UL/CUL 762 |
| Height (cm) | 102.24 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 126.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)