-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator |
|---|---|
| Amps | 4.6/2.2-2.3A |
| Application | Industrial And Commercial Buildings, Restaurants, Schools |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Base Dia. | Not Applicable |
| Base Height | 1.8" |
| Base Length | 22" |
| Base Shape | Square |
| Base Size | 22" x 22" |
| Base Width | 22" |
| Bearing Type | Sealed Pillow Block |
| Brake Hp | 13/50 bhp |
| Compatible Curb Grainger Part No. | 2RB76, 2ZV82, 4C670, 4HX55, 4HX61 |
| Compatible Damper Grainger Part Number | 4HX65 |
| Damper Size | 15" x 15" |
| Dimension A | 22" |
| Dimension B | 28 7/8" |
| Dimension C | 26 3/8" |
| Dimension D | 19 3/8" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Duty Rating | Standard |
| Exhaust Airflow @ 0.000 In Sp | 2515 CFM |
| Exhaust Airflow @ 0.125 In Sp | 2362 CFM |
| Exhaust Airflow @ 0.250 In Sp | 2177 CFM |
| Exhaust Airflow @ 0.375 In Sp | 1974 CFM |
| Exhaust Airflow @ 0.500 In Sp | 1744 CFM |
| Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Nonoverloading Centrifugal Wheel Design |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Length | 50" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 50" |
|---|---|
| Hp | 1/4 hp |
| Includes | Drive Package, NEMA 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 13/50 bhp |
| Max. Inlet Temp. | 300°F |
| Maximum Fan Speed | 875 RPM |
| Maximum Static Pressure | 0.625 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Hp | 1/4 hp |
| Motor Location | Out Of Airstream |
| Motor Speed | 875 RPM |
| Motor Voltage | 115/208-230V |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 28 7/8" |
| Overall Height | 28 1/8" |
| Phase | 1 |
| Propeller Shaft Dia. | 3/4" |
| Recommended Damper Size (in.) | 15" x 15" |
| Requires | Roof Curb For New Installation |
| Safety Features | Fully Rolled Windband |
| Shaft Dia. Sheave End | 3/4" |
| Shaft Dia. Wheel End | 3/4" |
| Sones @ 0.125-in. Sp @ 5 Ft. | 10.6 sones |
| Sones @ 0.250-in. Sp @ 5 Ft. | 10.1 sones |
| Sones @ 0.500-in. Sp @ 5 Ft. | 9.7 sones |
| Sound Level | 10.1 Sones @ 0.250 in Sp, 10.6 Sones @ 0.125 in Sp, 11.0 Sones @ 0.000 in Sp, 9.7 Sones @ 0.500 in Sp, 9.7 Sones @ 0.625 in Sp, 9.9 Sones @ 0.375 in Sp |
| Speed Controllable | No |
| Wheel Dia. | 16 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 51.6465 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)