-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator |
|---|---|
| Application | Industrial And Commercial Buildings, Restaurants, Schools |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Base Dia. | Not Applicable |
| Base Height | 1.8" |
| Base Length | 42" |
| Base Shape | Square |
| Base Size | 42" x 42" |
| Base Width | 42" |
| Cfm @ 0.000-in. Sp | 14727 CFM |
| Cfm @ 0.125-in. Sp | 14497 CFM |
| Cfm @ 0.250-in. Sp | 14266 CFM |
| Cfm @ 0.500-in. Sp | 13788 CFM |
| Cfm @ 0.750-in. Sp | 13223 CFM |
| Cfm @ 1.000-in. Sp | 12614 CFM |
| Cfm @ 1.500-in. Sp | 11191 CFM |
| Compatible Curb Manufacturer Part Number | 24Y860, 2RB75 TO 2RB77, 2RB79 TO 2RB82, 2ZV82 TO 2ZV85 |
| Cutout Length | 37 1/2" |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Duty Rating | Standard |
| Exhaust Airflow @ 0.000 In Sp | 14727 CFM |
| Exhaust Airflow @ 0.125 In Sp | 14497 CFM |
| Exhaust Airflow @ 0.500 In Sp | 13788 CFM |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| High-efficiency Motor | No |
|---|---|
| Housing Material | Aluminum |
| Includes | Nema 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Maximum Ambient Temperature | 300°F |
| Maximum Inlet Air Temperature | 300°F |
| Maximum Static Pressure | 2 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 5 hp |
| Motor Location | Out Of Airstream |
| Mount Type | Roof Curb |
| Mounting Location | Roof, Wall |
| Mounting Orientation | Horizontal, Vertical |
| Nameplate Voltage | 208-230/460V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 50" |
| Overall Height | 37 3/4" |
| Overall Width | 50" |
| Phase | 3 |
| Sones @ 0.250-in. Sp @ 5 Ft. | 32 sones |
| Sound Level | 32 Sones @ 0.125 in Sp And 5 Ft, 32 Sones @ 0.250 in Sp And 5 Ft, Sones @ 0.500 in Sp And 5 Ft |
| Speed Controllable | No |
| Wheel Dia. | 30 1/2" |
| Wheel Material | Aluminum |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Country Of Origin | USA |
|---|
| Weight (kg) | 171.9 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)