-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator |
|---|---|
| Application | Industrial And Commercial Buildings, Restaurants, Schools |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Base Dia. | Not Applicable |
| Base Length | 34" |
| Base Size | 34" x 34" |
| Base Width | 34" |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Duty Rating | Standard |
| Exhaust Airflow @ 0.000 In Sp | 8431 CFM |
| Exhaust Airflow @ 0.500 In Sp | 7536 CFM |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| High-efficiency Motor | No |
| Housing Material | Aluminum |
| Includes | Nema 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
|---|---|
| Maximum Inlet Air Temperature | 300°F |
| Maximum Static Pressure | 1.5 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 2 hp |
| Motor Location | Out Of Airstream |
| Mount Type | Roof Curb |
| Mounting Location | Roof, Wall |
| Mounting Orientation | Horizontal, Vertical |
| Nameplate Voltage | 208-230/460V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 42 3/4" |
| Overall Height | 35 5/8" |
| Overall Width | 42 3/4" |
| Phase | 3 |
| Speed Controllable | No |
| Wheel Dia. | 24 1/2" |
| Wheel Material | Aluminum |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Weight (kg) | 78.75 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)