-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Downblast Ventilator |
|---|---|
| Application | Industrial And Commercial Applications |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Base Dia. | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 22" |
| Base Shape | Square |
| Base Size | 22" x 22" |
| Base Width | 22" |
| Brake Horsepower | 3/50 bhp |
| Brake Hp | 3/50 hp |
| Compatible Curb Grainger Part No. | 2RB76, 2ZV82, 4C453, 4HX39 |
| Compatible Damper Grainger Part Number | 4HX65 |
| Compatible Speed Control | 48C172 |
| Current | 2.2A |
| Cutout Length | 17 1/2" |
| Damper Size | 15" x 15" |
| Dimension A | 22" |
| Dimension B | 24 3/8" |
| Dimension C | 23 3/4" |
| Dimension D | 4 3/8" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Direct Drive |
| Duty Rating | Standard |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 571 CFM |
| Exhaust Airflow @ 0.125 In Sp | 517 CFM |
| Exhaust Airflow @ 0.250 In Sp | 460 CFM |
| Exhaust Airflow @ 0.375 In Sp | 396 CFM |
| Exhaust Airflow @ 0.500 In Sp | 283 CFM |
| Features | Features A Fully Rolled Windband Bead For Increased Stability And Easy Transport, Fresh Outside Air Is Drawn In Under The Motor Cover To Maximize Motor Life, Nema 1 Junction Box Located In Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 And 4 Disconnects Available |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Length | 24 2/5" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
|---|---|
| Housing Width | 24 2/5" |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 0.06 bhp |
| Max. Inlet Temp. | 130°F |
| Max. Operating Amps | 2.2A |
| Maximum Ambient Temperature | 130°F |
| Maximum Fan Speed | 1140 RPM |
| Maximum Static Pressure | 0.5 in. wc |
| Motor Enclosure | Open Air Over |
| Motor Hp | 1/6 hp |
| Motor Speed | 1140 RPM |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Vertical |
| Nameplate Voltage | 115V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 24 3/8" |
| Overall Height | 25 1/2" |
| Overall Length | 24 3/8" |
| Overall Width | 24 3/8" |
| Phase | 1 |
| Promotion Restriction | Not Eligible For Promotion |
| Propeller Shaft Dia. | 1/2" |
| Safety Features | Birdscreen, Windband |
| Shaft Dia. Sheave End | 1/2" |
| Shaft Dia. Wheel End | 1/2" |
| Sones @ 0.125-in. Sp @ 5 Ft. | 6.5 sones |
| Sones @ 0.250-in. Sp @ 5 Ft. | 6.1 sones |
| Sound Level | 5.5 Sones @ 0.500 in Sp And 5 Ft, 5.7 Sones @ 0.375 in Sp And 5 Ft, 6.1 Sones @ 0.250 in Sp And 5 Ft, 6.5 Sones @ 0.125 in Sp And 5 Ft, 6.6 Sones @ 0.000 in Sp And 5 Ft |
| Spark Resistant Construction Type | A |
| Speed Control | Variable Speed |
| Wheel Dia. | 11" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, CSA, UL/CUL 705 |
| Height (cm) | 60.32 |
|---|---|
| Length (cm) | 61.91 |
| Width (cm) | 61.91 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.25 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)