-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Downblast Ventilator |
|---|---|
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Base Dia. | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 26" |
| Base Shape | Square |
| Base Size | 22" x 22" |
| Base Width | 26" |
| Brake Horsepower | 2/25 bhp |
| Brake Hp | 2/25 hp |
| Compatible Curb Grainger Part No. | 2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48 |
| Compatible Damper Grainger Part Number | 4HX66 |
| Compatible Speed Control | 43Y140 |
| Current | 11.3A |
| Cutout Length | 17 1/2" |
| Damper Size | 19" x 19" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Direct Drive |
| Duty Rating | Standard |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 1742 CFM |
| Exhaust Airflow @ 0.500 In Sp | 1623 CFM |
| Features | High-Efficiency Brushless Dc Motor, Nema 1 Junction Box Located In Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 And 4 Disconnects Available |
| For Air Type | Clean Air |
| For High-static Pressure Applications | Yes |
| Frequency | 60 Hz |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| High-efficiency Motor | Yes |
| Housing Length | 28 2/5" |
| Housing Material | Aluminum |
|---|---|
| Housing Material Fabrication | Spun |
| Housing Width | 28 2/5" |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Maximum Ambient Temperature | 130°F |
| Maximum Fan Speed | 2200 RPM |
| Maximum Inlet Air Temperature | 130°F |
| Maximum Static Pressure | 3 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Hp | 3/4 hp |
| Motor Type | Electronically Commutated |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Vertical |
| Nameplate Voltage | 115V AC |
| Number Of Speeds | Variable |
| Overall Dia. | 28 3/8" |
| Overall Height | 25 1/2" |
| Overall Length | 28 3/8" |
| Overall Width | 28 3/8" |
| Phase | 1 |
| Propeller Shaft Dia. | 5/8" |
| Shaft Dia. Wheel End | 1/2" |
| Sound Level | Fan Rpm 1020- 8.1 Sones @ 0.000 in Sp And 5 Ft, 7.6 Sones @ 0.125 in Sp And 5 Ft, 7.1 Sones @ 0.250 in Sp And 5 Ft, 6.5 Sones @ 0.375 in Sp And 5 Ft, 6.3 Sones @ 0.500 in Sp And 5 Ft, 6.5 Sones @ 0.625 in Sp And 5 Ft |
| Speed Controllable | Variable Speed |
| Wheel Dia. | 13 3/4" , 14 3/4" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 705 |
| Height (cm) | 60.32 |
|---|---|
| Length (cm) | 72.07 |
| Width (cm) | 72.07 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 20.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)