-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Downblast Ventilator |
|---|---|
| Application | Industrial And Commercial Applications |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Base Dia. | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 46" |
| Base Shape | Square |
| Base Size | 46" x 46" |
| Base Width | 46" |
| Bearing Type | Regreasable Pillow Block |
| Brake Hp | 5 23/100 bhp |
| Cfm @ 0.000-in. Sp | 18322 CFM |
| Cfm @ 0.125-in. Sp | 17941 CFM |
| Cfm @ 1.250-in. Sp | 13535 CFM |
| Cfm @ 1.500-in. Sp | 12119 CFM |
| Compatible Curb Grainger Part No. | 2RB82, 2ZV85, 3C597, 3C598, 4HX44, 4HX52 |
| Compatible Damper Grainger Part Number | 4HX70 |
| Current | 13.6-12.8/6.4A |
| Cutout Length | 46" |
| Damper Size | 39" x 39" |
| Dimension A | 46" |
| Dimension B | 58 3/4" |
| Dimension C | 38 1/2" |
| Dimension D | 8 7/8" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Duty Rating | Standard |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 18322 CFM |
| Exhaust Airflow @ 0.125 In Sp | 17941 CFM |
| Exhaust Airflow @ 0.250 In Sp | 17560 CFM |
| Exhaust Airflow @ 0.375 In Sp | 17179 CFM |
| Exhaust Airflow @ 0.500 In Sp | 16711 CFM |
| Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Features A Fully Rolled Windband Bead For Increased Stability And Easy Transport, Fresh Outside Air Is Drawn In Under The Motor Cover To Maximize Motor Life, Nema 1 Junction Box Located In Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 And 4 Disconnects Available |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| Green Certification Or Other Recognition | NEMA Premium |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| High-efficiency Motor | No |
|---|---|
| Housing Length | 58 4/5" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 58 4/5" |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 5.23 bhp |
| Max. Inlet Temp. | 180°F |
| Maximum Ambient Temperature | 180°F |
| Maximum Fan Speed | 685 RPM |
| Maximum Static Pressure | 1.5 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 5 hp |
| Motor Speed | 1725 RPM |
| Motor Voltage | 208-230/460V |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Vertical |
| Nameplate Voltage | 208-230/460V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 58 3/4" |
| Overall Height | 37 3/4" |
| Overall Length | 50" |
| Overall Width | 50" |
| Phase | 3 |
| Propeller Shaft Dia. | 1 1/4" |
| Resistance Properties | Weather Resistant |
| Safety Features | Birdscreen, Windband |
| Shaft Dia. Sheave End | 1 1/4" |
| Shaft Dia. Wheel End | 1 1/4" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 29 sones |
| Sones @ 0.500-in. Sp @ 5 Ft. | 28 sones |
| Sound Level | 22.0 Sones @ 1.500 in Sp And 5 Ft, 23.0 Sones @ 1.250 in Sp And 5 Ft, 24.0 Sones @ 1.000 in Sp And 5 Ft, 25.0 Sones @ 0.875 in Sp And 5 Ft, 26.0 Sones @ 0.750 in Sp And 5 Ft, 28.0 Sones @ 0.500 in Sp And 5 Ft, 28.0 Sones @ 0.625 in Sp And 5 Ft, 29.0 Sones @ 0.250 in Sp And 5 Ft, 29.0 Sones @ 0.375 in Sp And 5 Ft, 30.0 Sones @ 0.000 in Sp And 5 Ft, 30.0 Sones @ 0.125 in Sp And 5 Ft |
| Spark Resistant Construction Type | A |
| Speed Control | No |
| Wheel Dia. | 36" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, CSA, UL/CUL 705 |
| Height (cm) | 97.79 |
|---|---|
| Length (cm) | 127 |
| Width (cm) | 127 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 223.2 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)