-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 63.6% |
| Frame | 56 |
| Frequency | 60 Hz |
| Full Load Amps | 9/4.5-4.3A |
| Hp | 1/2 hp |
| Includes | Conduit Box |
| Insulation Class | Class B |
| Length Less Shaft | 9 1/2" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 104°F |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Efficiency Group | Standard Efficient |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
|---|---|
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Thermal Protection | Manual |
| Motor Type | Capacitor Start |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 63.6% |
| Number Of Speeds | 1 |
| Overall Length | 11" |
| Phase | 1 |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Thermal Protection | Manual |
| Voltage | 115/208-230V AC |
| Standards | CSA CERTIFIED (156060), UL RECOGNIZED (E37403) |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 28.7 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.988 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)