-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Bearing Type | Ball |
| Cc Number | CC029A |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Efficiency | 82.5% |
| Efficiency Group | Premium |
| Frame | 56C |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 3.3/1.6A |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Hp | 1 hp |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| Length Less Shaft | 11 5/8" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3 Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting Type | Face |
| Nameplate Rpm | 1145 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 82.5% |
| Overall Length | 13 1/2" |
| Phase | 3 |
| Rpm Range | 1101-1200 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Thermal Protection | None |
| Voltage | 230/460V AC |
| Motor Thermal Protection | None |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 45.21 |
| Width (cm) | 29.46 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 17.1 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)