-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Convection Portable Gas Heater |
|---|---|
| Built-in Thermostat | No |
| Features | Fuel Shut-Off Device, One Hand Piezo Ignition, Variable Output |
| For Use Outdoors | Indoor/Outdoor |
| Fuel Consumption | 9.28 lbs./hr. |
| Fuel Type | Propane |
| Heater Style | Can |
| Heating Area | 4700 sq. ft. |
| Heating Capacity Output | 200000 btuH |
| Heating Method | Convection |
| Heating Method Heating Style | Can, Convection |
| Heating Method, Heating Style | Can, Convection |
| Height | 26 1/4" , 26 7/32" |
| Hours On One Filling | 11 hrs. |
| Housing Color | Grey |
| Housing Finish | Galvanized |
| Housing Material | Steel |
|---|---|
| Ignition Power Source | Manual |
| Ignition Type | Matchless Piezo |
| Includes | 15 ft. Hose, Regulator |
| Length | 15 7/8" |
| Manufacturers Warranty Length | 1 yr. |
| Min. Cylinder Size | 100 lbs. |
| Overall Depth | 15 7/8" |
| Overall Dimensions | 26 3/16" x 15 7/8" x 15 7/8" |
| Overall Height | 26 1/4" |
| Overall Width | 15 7/8" |
| Product Type | Portable Gas Convection Can Heaters |
| Safety Features | Fuel Shut-Off Device |
| Standards | Ccsaus |
| Thermostat Included | No |
| Width | 15 7/8" |
| Height (cm) | 66.68 |
|---|---|
| Length (cm) | 40.32 |
| Width (cm) | 40.32 |
| HS Code | 7321811000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 8.46 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)