-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Convection Portable Gas Heater |
|---|---|
| Btuh Output | 15000 btuH to 25000 btuH |
| Built-in Thermostat | No |
| Features | Fuel Shut-Off Device, One Hand Piezo Ignition, Variable Output |
| For Use Outdoors | Indoor/Outdoor |
| Fuel Consumption | 1.16 lbs./hr. |
| Fuel Type | Propane |
| Gas Type | Liquid Propane |
| Heater Style | Can |
| Heating Area | 600 sq. ft. |
| Heating Capacity Output | 25000 btuH |
| Heating Method | Convection |
| Heating Method Heating Style | Can, Convection |
| Heating Method, Heating Style | Can, Convection |
| Height | 12 7/8" |
| Hours On One Filling | 17 hrs. |
| Housing Color | Grey |
| Housing Finish | Galvanized |
| Housing Material | Steel |
|---|---|
| Ignition Power Source | Manual |
| Ignition Type | Matchless Piezo |
| Includes | 15 ft. Hose, Regulator |
| Length | 11 11/16" |
| Manufacturers Warranty Length | 1 yr. |
| Min. Cylinder Size | 100 lbs. , 20 lbs. |
| Overall Depth | 11 5/8" |
| Overall Dimensions | 12 7/8" x 11 5/8" x 11 5/8" |
| Overall Height | 12 7/8" |
| Overall Width | 11 5/8" |
| Product Type | Portable Gas Convection Can Heaters |
| Promotion Restriction | Not Eligible For Promotion |
| Safety Features | Fuel Shut-Off Device |
| Standards | Ccsaus |
| Thermostat Included | No |
| Width | 11 11/16" , 11 5/8" |
| Height (cm) | 32.7 |
|---|---|
| Length (cm) | 29.53 |
| Width (cm) | 29.53 |
| HS Code | 7321811000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.8475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)