-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Convection Portable Gas Heater |
|---|---|
| Btuh Output | 50000 btuH to 80000 btuH |
| Built-in Thermostat | No |
| Features | Fuel Shut-Off Device, One Hand Piezo Ignition, Variable Output |
| For Use Outdoors | Indoor/Outdoor |
| Fuel Consumption | 3.71 lbs./hr. |
| Fuel Type | Propane |
| Gas Type | Liquid Propane |
| Heater Style | Can |
| Heating Area | 2000 sq. ft. |
| Heating Capacity Output | 80000 btuH |
| Heating Method | Convection |
| Heating Method Heating Style | Can, Convection |
| Heating Method, Heating Style | Can, Convection |
| Height | 18 1/2" |
| Hours On One Filling | 27 hrs. |
| Housing Color | Grey |
| Housing Finish | Galvanized |
|---|---|
| Housing Material | Steel |
| Ignition Power Source | Manual |
| Ignition Type | Matchless Piezo |
| Includes | 15 ft. Hose, Regulator |
| Length | 15 7/8" |
| Manufacturers Warranty Length | 1 yr. |
| Min. Cylinder Size | 100 lbs. |
| Overall Depth | 15 7/8" |
| Overall Dimensions | 18 1/2" x 15 7/8" x 15 7/8" |
| Overall Height | 18 1/2" |
| Overall Width | 15 7/8" |
| Product Type | Portable Gas Convection Can Heaters |
| Safety Features | Fuel Shut-Off Device, Safety Tip Switch |
| Standards | Ccsaus |
| Thermostat Included | No |
| Width | 15 7/8" |
| Height (cm) | 46.99 |
|---|---|
| Length (cm) | 40.32 |
| Width (cm) | 40.32 |
| HS Code | 7321811000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.5375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)