-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Gear Pump Head |
|---|---|
| Amps | 6A |
| Body Material | Bronze |
| Compatible Motor Frame | Carbonator Mount |
| Connection Size | 1/4" |
| Connection Type | NPT |
| Design | Close Coupled |
| Duty Rating | Intermediate |
| Flow Rate | 2.2 GPM |
| Flow Rate @ 100 Psi | 1.6 GPM |
| Flow Rate @ 20 Psi | 2.1 GPM |
| Flow Rate @ 40 Psi | 1.9 GPM |
| Flow Rate @ 60 Psi | 1.8 GPM |
| Flow Rate @ 80 Psi | 1.7 GPM |
| Frame Type | Carbonator |
| Gear Design | Spur |
| Gear Material | Bronze |
| Gear Type | Spur |
| Gpm @ 100 Psi | 1.6 GPM |
| Gpm @ 20 Psi | 2.1 GPM |
| Gpm @ 40 Psi | 1.9 GPM |
| Gpm @ 60 Psi | 1.8 GPM |
| Gpm @ 80 Psi | 1.7 GPM |
| Gpm @ Freeflow | 2.2 GPM |
| Gpm @ Freeflow @ 1725 Rpm | 2.2 GPM |
| Grade | Grade 304 |
| Height | 3 5/8" |
| Housing Material | Bronze |
| Hp @ 100 Psi | 3333/10000 hp |
| Hp @ 20 Psi | 3333/10000 hp |
| Hp @ 40 Psi | 3333/10000 hp |
| Hp @ 60 Psi | 3333/10000 hp |
| Hp @ 80 Psi | 3333/10000 hp |
| Hp @ Free Flow | 3333/10000 hp |
| Hp @ Free Flow @ 1725 Rpm | 3333/10000 hp |
|---|---|
| Includes | Relief Valve |
| Length | 6 9/16" |
| Max. Motor Speed | 1725 RPM |
| Max. Operating Pressure | 100 psi |
| Max. Pressure | 100 psi |
| Max. Suction Lift | 3.2 ft. |
| Max. Viscosity | 550 SUS |
| Motor Hp | 1/3 hp |
| Motor Mounting Type | Close Coupled |
| Mounting Type | Carbonator Mounted |
| O-ring Material | Buna N |
| Overall Height | 3 3/5" |
| Overall Length | 6 3/5" |
| Overall Width | 2 1/2" |
| Port Size | 1/4" |
| Pump Body Material | Bronze |
| Pump Material | Bronze |
| Recommended Motor Hp | 1/3 hp |
| Relief Valve | With |
| Required Horsepower | 1/3 hp |
| Seal Material | Buna N, Carbon, Ceramic, Stainless Steel |
| Seal Type | Mechanical |
| Shaft Dia. | 1/2" |
| Shaft Material | Stainless Steel |
| Shaft Outer Diameter | 1/2" |
| Suction Lift | 3.2 ft. |
| Suction Lift - Maximum | 3.2 ft. |
| Suction Lift @ 1725 Rpm | 3.2 ft. |
| Temp. Range | -20°F to +210°F |
| Type | Intermittent Duty |
| Viscosity - Maximum | 550 SUS |
| Width | 2 1/2" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 12.7 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 3.285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)