-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Gear Pump Head |
|---|---|
| Body Material | 316 Stainless Steel |
| Compatible Motor Frame | 56C |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Design | Close Coupled |
| Duty Rating | Intermediate |
| Flow Rate | 10.8 GPM |
| Flow Rate @ 100 Psi | 10.2 GPM |
| Flow Rate @ 125 Psi | 9.7 GPM |
| Flow Rate @ 20 Psi | Not Applicable |
| Flow Rate @ 25 Psi | 10.7 GPM |
| Flow Rate @ 40 Psi | Not Applicable |
| Flow Rate @ 50 Psi | 10.6 GPM |
| Flow Rate @ 60 Psi | Not Applicable |
| Flow Rate @ 75 Psi | 10.5 GPM |
| Flow Rate @ 80 Psi | Not Applicable |
| Frame Type | 56C |
| Gear Design | Spur |
| Gear Material | Fortron PPS |
| Gear Type | Spur |
| Gpm @ 100 Psi | 10.2 GPM |
| Gpm @ 125 Psi | 9.7 GPM |
| Gpm @ 125 Psi @ 1725 Rpm | 9.7 GPM |
| Gpm @ 25 Psi | 10.7 GPM |
| Gpm @ 50 Psi | 10.6 GPM |
| Gpm @ 75 Psi | 10.5 GPM |
| Gpm @ Freeflow | 10.8 GPM |
| Gpm @ Freeflow @ 1725 Rpm | 10.8 GPM |
| Grade | Grade 316 |
| Height | 5 3/4" |
| Housing Material | Stainless Steel |
| Hp @ 100 Psi | 1 1/2 hp |
| Hp @ 125 Psi | 1 1/2 hp |
| Hp @ 125 Psi @ 1725 Rpm | 1 1/2 hp |
| Hp @ 25 Psi | 3/4 hp |
|---|---|
| Hp @ 50 Psi | 1 hp |
| Hp @ 75 Psi | 1 hp |
| Hp @ Free Flow | 3/4 hp |
| Hp @ Free Flow @ 1725 Rpm | 3/4 hp |
| Includes | Not Applicable |
| Length | 12" |
| Max. Motor Speed | 1725 RPM |
| Max. Operating Pressure | 125 psi |
| Max. Pressure | 125 psi |
| Max. Suction Lift | 12.3 ft. |
| Max. Viscosity | 550 SUS |
| Motor Hp | 1 1/2 hp |
| Motor Mounting Type | Close Coupled |
| Operating Temperature Range | 32°F to 280°F |
| Overall Height | 5 4/5" |
| Overall Length | 12" |
| Overall Width | 5 4/5" |
| Port Size | 1/2" |
| Recommended Motor Hp | 1 1/2 hp |
| Relief Valve | Without |
| Required Horsepower | 1 1/2 hp |
| Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
| Seal Type | Mechanical |
| Shaft Dia. | 5/8" |
| Shaft Length | Not Applicable |
| Shaft Material | Stainless Steel |
| Shaft Outer Diameter | 5/8" |
| Suction Lift | 12.3 ft. |
| Suction Lift - Maximum | 12.3 ft. |
| Suction Lift @ 1725 Rpm | 12.3 ft. |
| Temp. Range | +32°F to +280°F |
| Type | Chemical Duty |
| Viscosity - Maximum | 550 SUS |
| Width | 5 3/4" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 19.05 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 9.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)