-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Gear Pump Head |
|---|---|
| Body Material | Cast Iron |
| Compatible Motor Frame | Not Applicable |
| Connection Size | 3/8" |
| Connection Type | NPT |
| Design | Pedestal |
| Duty Rating | Heavy |
| Flow Rate | 4.8 GPM |
| Flow Rate @ 100 Psi | 4.4 GPM |
| Flow Rate @ 125 Psi | 4.1 GPM |
| Flow Rate @ 25 Psi | 4.8 GPM |
| Flow Rate @ 50 Psi | 4.7 GPM |
| Flow Rate @ 75 Psi | 4.6 GPM |
| Gear | Steel Spur |
| Gear Design | Spur |
| Gear Material | Steel |
| Gear Type | Spur |
| Height | 3 1/2" |
| Housing Material | Cast Iron |
| Hp @ 100 Psi | 1 hp |
| Hp @ 125 Psi | 1 hp |
| Hp @ 125 Psi @ 1725 Rpm | 1 hp |
| Hp @ 25 Psi | 1/2 hp |
| Hp @ 50 Psi | 3/4 hp |
| Hp @ 75 Psi | 3/4 hp |
| Hp @ Free Flow | 1/2 hp |
| Hp @ Free Flow @ 1725 Rpm | 1/2 hp |
| Hp Required | 1 hp |
| Includes | Relief Valve |
| Length | 9" |
| Max. Motor Speed | 1725 RPM |
|---|---|
| Max. Operating Pressure | 125 psi |
| Max. Operating Temperature | 280°F |
| Max. Pressure | 125 psi |
| Max. Suction Lift | 3.5 ft. |
| Max. Viscosity | 550 SUS |
| Min. Operating Temperature | 32°F |
| Motor Hp | 1 hp |
| Motor Mounting Type | Pedestal |
| O-ring Material | Viton |
| Operating Temp. Range | 32°F to 280°F |
| Overall Height | 3 2/5" |
| Overall Length | 9 2/5" |
| Overall Width | 2 4/5" |
| Port Size | 3/8" |
| Pump Housing Material | Cast Iron |
| Pump Material | Cast Iron |
| Recommended Motor Hp | 1 hp |
| Relief Valve | With |
| Seal | Carbon, Ceramic, Mechanical With Stainless Steel, Viton |
| Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
| Seal Type | Mechanical |
| Shaft Dia. | 1/2" |
| Shaft Height | 2 3/8" |
| Shaft Length | 2 3/8" |
| Shaft Material | Steel |
| Shaft Outside Dia. | 1/2" |
| Temp. Range | +32°F to +280°F |
| Type | Heavy Duty |
| Width | 2 3/4" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 12.95 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 6.39 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)