-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter |
|---|---|
| Air Flow Direction | Horizontal |
| Blade Material | Aluminum |
| Blade Material Thickness | 26 ga. |
| Blade Seal Material | Felt |
| Bushing Material | Stainless Steel |
| Closure Type | Gravity |
| Closure Velocity Rating | 1500 FPM |
| Color | White |
| Counterbalanced | Yes |
| Damper Finish | Baked Enamel |
| Fits Fan Dia. | 36" |
| Flange Type | Reversed Flange |
| Flange Width | 1 5/8" |
| For Use With | 3C375, 5M156 |
| Frame Depth | 1 3/8" |
| Frame Material | Aluminum |
| Frame Material Thickness | 0.1" |
| Free Area | 7.1 sq. ft. |
| Length | 37 3/4" |
| Max. Velocity | 1500 FPM |
| Maximum Air Velocity | 1500 FPM |
| Maximum Pressure | 1 in. wc |
| Mounting Hole Di. | 1/4" |
|---|---|
| Mounting Hole Diameter | 1/4" |
| Mounting Hole Size | 0.188" |
| Mounting Location | Ceiling |
| Mounting Position | Horizontal |
| Number Of Panels | 1 |
| Open Depth | 5" |
| Opening Length | 35 3/4" |
| Opening Type | Gravity |
| Opening Width | 34" |
| Overall Height | 37 3/4" |
| Overall Width | 36" |
| Rough Opening Length | 35 3/4" |
| Rough Opening Shape | Rectangular |
| Rough Opening Width | 34" |
| Series | CTRF Series |
| Shutter Mounting Location | Ceiling |
| Shutter Mounting Position | Horizontal |
| Shutter Opening Required | 35.75" x 34" |
| Switch Action | NC |
| Tie-rod Material | Galvanized Steel Frame And Tie Rods |
| Type | Gravity Operated Single Panel |
| Width | 36" |
| Height (cm) | 99.06 |
|---|---|
| Length (cm) | 92.71 |
| Width (cm) | 5.08 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)