-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Whole House Fan Premium Ceiling Shutter / Ceiling Shutter |
|---|---|
| Action | Single Acting |
| Air Flow Direction | Horizontal |
| Blade Material | Aluminum |
| Blade Material Thickness | 26 ga. |
| Blade Orientation | Parallel Blades |
| Blade Seal Material | Felt |
| Blade Type | Flat Blade |
| Bushing Material | Stainless Steel |
| Closure Type | Spring |
| Closure Velocity Rating | 2500 FPM |
| Color | White |
| Counterbalanced | Yes |
| Damper Finish | Baked Enamel |
| Damper Type | Dynamic |
| Fits Fan Dia. | 42" |
| Flange Type | Front Flange |
| Flange Width | 1 3/8" |
| For Use With | 42 In Whole House Fans |
| Frame Depth | 1 5/8" |
| Frame Less Flange | 42 |
| Frame Material | Aluminum |
| Frame Material Thickness | 0.1" |
| Free Area | 9.6 sq. ft. |
| Includes | Counterbalanced Louvers With Felted Edges |
| Length | 44" |
| Max. Velocity | 2250 FPM |
| Maximum Air Velocity | 2250 FPM |
| Maximum Ambient Temperature | 180°F |
| Maximum Pressure | 1 in. wc |
|---|---|
| Mounting Hole Di. | 1/4" |
| Mounting Hole Diameter | 1/4" |
| Mounting Hole Size | 0.188" |
| Mounting Location | Ceiling |
| Mounting Position | Horizontal, Vertical |
| Number Of Panels | 1 |
| Open Depth | 5" |
| Opening Length | 42" |
| Opening Required | 42" x 42" |
| Opening Type | Spring |
| Opening Width | 42" |
| Overall Height | 44" |
| Overall Length | 4 1/2" |
| Overall Width | 44" |
| Rough Opening Diameter | 42" |
| Rough Opening Length | 42" |
| Rough Opening Shape | Square |
| Rough Opening Width | 42" |
| Shutter Mounting Location | Ceiling |
| Shutter Mounting Position | Horizontal |
| Shutter Opening Required | 42" x 42" |
| Shutter Overall Size | 44" x 44" |
| Single Acting/double Acting | Single Acting |
| Switch Action | NC |
| Tie-rod Material | Galvanized Steel Frame And Tie Rods |
| Type | Gravity Operated Single Panel |
| Width | 44" |
| Height (cm) | 111.76 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 111.76 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)