-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Whole House Fan Economy Ceiling Shutter / Ceiling Shutter |
|---|---|
| Action | Single Acting |
| Air Flow Direction | Horizontal |
| Blade Material | Aluminum |
| Blade Material Thickness | 26 ga. |
| Blade Seal Material | Felt |
| Bushing Material | Stainless Steel |
| Closure Type | Spring |
| Color | White |
| Counterbalanced | Yes |
| Damper Finish | Baked Enamel |
| Fits Fan Dia. | 24" |
| Flange Type | Front Flange |
| Flange Width | 1 3/8" |
| For Use With | 24 In Whole House Fans |
| Frame Depth | 1 5/8" |
| Frame Material | Aluminum |
| Frame Material Thickness | 0.1 ga. |
| Free Area | 3.6 sq. ft. |
| Length | 26" |
| Max. Velocity | 1500 FPM |
| Maximum Air Velocity | 2000 FPM |
| Maximum Pressure | 1 in. wc |
| Mounting Hole Di. | 1/4" |
| Mounting Hole Diameter | 1/4" |
| Mounting Hole Size | 0.188" |
|---|---|
| Mounting Location | Ceiling |
| Mounting Position | Horizontal, Vertical |
| Mounting Style | Flush Mount |
| Number Of Panels | 1 |
| Open Depth | 5" |
| Opening Length | 24" |
| Opening Required | 24" x 24" |
| Opening Type | Spring |
| Opening Width | 24" |
| Overall Height | 26" |
| Overall Width | 26" |
| Rough Opening Length | 24" |
| Rough Opening Shape | Square |
| Rough Opening Width | 24" |
| Shutter Mounting Location | Ceiling |
| Shutter Mounting Position | Horizontal |
| Shutter Opening Required | 24" x 24" |
| Shutter Overall Size | 26" x 26" |
| Single Acting/double Acting | Single Acting |
| Switch Action | NC |
| Tie-rod Material | Galvanized Steel Frame And Tie Rods |
| Type | Gravity Operated Single Panel |
| Width | 26" |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 69.85 |
| Width (cm) | 5.33 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.646 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)