-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dewatering/Utility Pump |
|---|---|
| Amps | 2.6A |
| Base Material | Polypropylene |
| Body Dia. | 6" |
| Body Material | Polypropylene |
| Cord Length | 10 ft. |
| Cord Length - Pumps | 10 ft. |
| Diameter | 6" |
| Discharge Dia. | 1 1/4" |
| Discharge Gender | Male |
| Discharge Size | 1 1/4" |
| Discharge Type | MNPT |
| Duty Cycle | Intermittent |
| Flow Rate @ 10 Ft. | 23 GPM |
| Flow Rate @ 10 Ft. Of Head | 23 GPM |
| Flow Rate @ 15 Ft. Of Head | 14.2 GPM |
| Flow Rate @ 20 Ft. | 5 GPM |
| Flow Rate @ 20 Ft. Of Head | 5 GPM |
| Flow Rate @ 5 Ft. | 32.9 GPM |
| Flow Rate @ 5 Ft. Of Head | 32.9 GPM |
| For Use With | Nonflammable Liquids Compatible With Pump Materials |
| Function | Pumps Drain Standing Water Down To 3/8 Inches Depth To Dewater Shallow Flooded Areas Such As Basements, Window Wells, Rooftops, Ponds And Stock Tanks |
| Handle | Top Carrying |
| Height | 10 1/2" |
| Housing Material | Polypropylene |
| Hp | 1/4 hp |
| Impeller Material | Polyamide |
| Impeller Material - Pumps | Polyamide |
|---|---|
| Max. Dia. Solids | 1/8" |
| Max. Flow Rate @ 15 Ft. | 14.2 GPM |
| Max. Head | 22 ft. |
| Max. Head - Pumps | 22 ft. |
| Max. Liquid Temp. | 104°F |
| Max. Media Temp. | 104°F |
| Max. Solid Dia. | 1/8" |
| Min. Sump Pit Dia. | 18" |
| Min. Water Depth | 18" |
| Outlet | 1 1/4" Mnpt |
| Outlet Size | 1 1/4" |
| Outlet Type | MNPT |
| Overall Height | 10 1/2" |
| Pump Body Material | Polypropylene |
| Rated Voltage | 115V |
| Seal Material | Carbon Ceramic |
| Shaft Material | Buna N |
| Shaft Seal Material | Carbon, Ceramic |
| Shaft Seal Material - Pumps | Ceramic, Carbon |
| Switch Actuation | No Switch Included |
| Switch Type | No Switch Included |
| Switch Type - Pumps | No Switch Included |
| Top Material | Polypropylene |
| Voltage | 115V AC |
| Voltage - Pumps | 120V AC |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 17.27 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)