-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Utility Pump |
|---|---|
| Agency Compliance | CSA |
| Amps | 2.5A |
| Base Material | Thermoplastic |
| Bearing Type | Ball |
| Body Dia. | 6" |
| Body Material | Plastic |
| Cord Length | 9 ft. |
| Cord Length - Pumps | 9 ft. |
| Cord Size | 18 AWG |
| Cord Type | SJTW |
| Diameter | 6" |
| Discharge Dia. | 1 1/4" |
| Discharge Gender | Male |
| Discharge Size | 1 1/4" |
| Discharge Type | MNPT |
| Duty | Intermittent |
| Duty Cycle | Intermittent |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Flow Rate @ 10 Ft. | 22 GPM |
| Flow Rate @ 10 Ft. Of Head | 22 GPM |
| Flow Rate @ 15 Ft. Of Head | 12 GPM |
| Flow Rate @ 20 Ft. | 0 GPM |
| Flow Rate @ 20 Ft. Of Head | 0 GPM |
| Flow Rate @ 5 Ft. | 30 GPM |
| Flow Rate @ 5 Ft. Of Head | 30 GPM |
| For Use With | Water |
| Frequency | 60 Hz |
| Function | Automatic Off |
| Handle | Yes |
| Height | 11 3/4" |
| Housing Material | Thermoplastic |
| Hp | 1/4 hp |
| Impeller Material | Thermoplastic |
| Impeller Material - Pumps | Thermoplastic |
| Includes | Garden Hose Adapter |
|---|---|
| Input Phase Ac | 1 |
| Insulation Class | Class B |
| Max. Dia. Solids | 3/32" |
| Max. Flow Rate @ 15 Ft. | 12 GPM |
| Max. Head | 20 ft. |
| Max. Head - Pumps | 20 ft. |
| Max. Liquid Temp. | 104°F |
| Max. Media Temp. | 104°F |
| Max. Motor Speed | 3450 RPM |
| Max. Solid Dia. | 3/32" |
| Min. Sump Pit Dia. | 6 3/4" |
| Min. Water Depth | 6 3/4" |
| Motor Type | Permanent Split Capacitor |
| Outlet | 1 1/4" Mnpt |
| Outlet Size | 1 1/4" |
| Outlet Type | MNPT |
| Overall Height | 11 3/4" |
| Phase | 1 |
| Pump Body Material | Thermoplastic |
| Pump Type | Sensor Utility |
| Rpm | 3450 RPM |
| Seal Material | Buna N, Ceramic, Stainless Steel |
| Shaft Material | Buna N |
| Shaft Seal | Buna N, Ceramic, Stainless Steel |
| Shaft Seal Material | Buna N, Ceramic, Stainless Steel |
| Shaft Seal Material - Pumps | Buna N, Ceramic, Stainless Steel |
| Switch Actuation | Sensor |
| Switch Type | Electronic |
| Switch Type - Pumps | Electric |
| Thermal Protection | Yes |
| Top Material | Thermoplastic |
| Type | Sensor Utility |
| Voltage | 120V AC |
| Voltage - Pumps | 120V AC |
| Height (cm) | 33.27 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 19.05 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.879 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)