-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dewatering/Utility Pump |
|---|---|
| Agency Compliance | CSA |
| Amps | 11.3A |
| Base Material | Stainless Steel |
| Bearing Type | Double Ball |
| Body Dia. | 10 3/8" |
| Body Material | Stainless Steel |
| Cord Length | 20 ft. |
| Cord Length - Pumps | 20 ft. |
| Cord Size | 16 AWG |
| Cord Type | SJT CR |
| Diameter | 10 3/8" |
| Discharge Dia. | 2" |
| Discharge Gender | Female |
| Discharge Size | 2" |
| Discharge Type | FNPT |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Type | Totally Enclosed Non Ventilated |
| Flow Rate @ 1 Ft. | 95 GPM |
| Flow Rate @ 10 Ft. | 82 GPM |
| Flow Rate @ 10 Ft. Of Head | 82 GPM |
| Flow Rate @ 15 Ft. Of Head | 69 GPM |
| Flow Rate @ 20 Ft. | 61 GPM |
| Flow Rate @ 20 Ft. Of Head | 61 GPM |
| Flow Rate @ 25 Ft. | 53 GPM |
| Flow Rate @ 30 Ft. | 45 GPM |
| Flow Rate @ 35 Ft. | 40 GPM |
| Flow Rate @ 40 Ft. | 26 GPM |
| Flow Rate @ 5 Ft. | 90 GPM |
| Flow Rate @ 5 Ft. Of Head | 90 GPM |
| For Use With | Nonflammable Liquids Compatible With Pump Materials |
| Frequency | 60 Hz |
| Grade | Grade 304 |
| Height | 18 1/8" |
| Housing Material | Stainless Steel |
| Hp | 1 hp |
|---|---|
| Impeller Material | Stainless Steel |
| Length | 10 2/5" |
| Max. Dia. Solids | 3/8" |
| Max. Flow Rate @ 15 Ft. | 69 GPM |
| Max. Head | 49 ft. |
| Max. Head - Pumps | 49 ft. |
| Max. Liquid Temp. | 104°F |
| Max. Media Temp. | 104°F |
| Max. Motor Speed | 3450 RPM |
| Max. Solid Dia. | 3/8" |
| Min. Sump Pit Dia. | 11" |
| Min. Water Depth | 11" |
| Motor Type | Permanent Split Capacitor |
| No. Of Conductors | 3 |
| Outlet | 2" Fnpt |
| Outlet Size | 2" |
| Outlet Type | FNPT |
| Overall Height | 18 1/8" |
| Phase | 1 |
| Pump Body Material | Stainless Steel |
| Pump Type | Chemical Resistant Submersible |
| Rpm | 3450 RPM |
| Seal Material | Ceramic, Double Carbon, Viton |
| Shaft Seal Material | Carbon, Ceramic, Viton |
| Shaft Seal Material - Pumps | Ceramic, Viton, Carbon |
| Switch Actuation | No Switch Included |
| Switch Type | Float |
| Thermal Protection | Automatic |
| Top Material | Stainless Steel |
| Type | Chemical Resistant Submersible |
| Voltage | 120V AC |
| Voltage - Pumps | 120V AC |
| Width | 7 1/2" |
| Width At Widest Point | 7 1/2" |
| Height (cm) | 51.56 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 25.4 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 19.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)