-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Residential Dewatering Pump |
|---|---|
| Amps | 3.2A |
| Bearing Type | Dual Ball |
| Body Dia. | 5 5/8" |
| Body Material | Stainless Steel |
| Cord Length | 20 ft. |
| Cord Length - Pumps | 20 ft. |
| Cord Size | 16 AWG |
| Cord Type | 3-Conductor SJTOW, Resists Water And Oil |
| Diameter | 5 5/8" |
| Discharge Dia. | 1 1/4" |
| Discharge Gender | Female |
| Discharge Size | 1 1/4" |
| Discharge Type | FNPT |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Flow Rate @ 1 Ft. | 24 GPM |
| Flow Rate @ 10 Ft. | 15 GPM |
| Flow Rate @ 10 Ft. Of Head | 15 GPM |
| Flow Rate @ 15 Ft. Of Head | 8 GPM |
| Flow Rate @ 5 Ft. | 21 GPM |
| Flow Rate @ 5 Ft. Of Head | 21 GPM |
| For Use With | Nonflammable Liquids |
| Frequency | 60 Hz |
| Handle | Top Carrying |
| Height | 10 5/8" |
| Housing Material | Stainless Steel |
| Hp | 1/4 hp |
| Impeller Material | Stainless Steel |
| Impeller Material - Pumps | Stainless Steel |
| Includes | 1 1/4"MNPT x 1" Barb Adaptor, Hose Adaptor |
| Insulation Class | Class B |
| Length | 10 5/8" |
| Max. Dia. Solids | 3/16" |
|---|---|
| Max. Flow Rate @ 15 Ft. | 8 GPM |
| Max. Head | 20 ft. |
| Max. Head - Pumps | 20 ft. |
| Max. Liquid Temp. | 104°F |
| Max. Media Temp. | 104°F |
| Max. Motor Speed | 3450 RPM |
| Max. Solid Dia. | 3/16" |
| Min. Water Depth | 12" |
| Motor Type | Permanent Split Capacitor |
| No. Of Conductors | 3 |
| Outlet | 1 1/4" Fnpt |
| Outlet Size | 1 1/4" |
| Outlet Type | FNPT |
| Overall Height | 10 5/8" |
| Phase | 1 |
| Pump Body Material | Stainless Steel |
| Pump Type | Residential Dewatering |
| Rpm | 3450 RPM |
| Seal Material | Buna N, Ceramic, Stainless Steel |
| Shaft Material | Stainless Steel |
| Shaft Seal Material | Buna N, Ceramic, Stainless Steel |
| Shaft Seal Material - Pumps | Buna N, Ceramic, Stainless Steel |
| Switch Actuation | No Switch Included |
| Switch Type | No Switch Included |
| Switch Type - Pumps | No Switch Included |
| Thermal Protection | Automatic |
| Top Material | Stainless Steel |
| Type | Residential Dewatering |
| Voltage | 120V AC |
| Voltage - Pumps | 120V AC |
| Width | 5 5/8" |
| Width At Widest Point | 5 5/8" |
| Height (cm) | 35.81 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 24.38 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)