-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Banded V-Belt |
|---|---|
| Application | General Industrial |
| Belt Coating | Rubber |
| Belt Material | Gum Rubber |
| Belt Series | POWER KING COMBO Series |
| Belt Type | B |
| Color | Black |
| Construction | Reinforced Tie Band |
| Edge Construction | Wrapped |
| For Minimum Pulley Pitch Diameter | 5.4" |
| Industry Number | 4/B105 |
| Length Type | Closed Loop |
| Material | Rubber Impregnated Fabric |
| Maximum Operating Temperature | 194°F |
|---|---|
| Minimum Operating Temperature | -22°F |
| Number Of Ribs | 4 |
| Outside Length | 108 4/5" |
| Reinforcing Cord Material | Polyester |
| Resistance Properties | Heat, Oil, Static Conductive |
| Rib Width | 3/4" |
| Standards | Arpm |
| Tensile Strength | 3900 N/mm |
| Thickness | 1/2" |
| Top Width | 2.667" |
| V-belt Section | B |
| V-belt Type | Banded |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 35.56 |
| HS Code | 4010391000 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 3.3975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)