-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Banded V-Belt |
|---|---|
| Belt Type | B |
| Construction | Reinforced Tie Band |
| Industry Number | 2/B59 |
| Material | Rubber Impregnated Fabric |
| Number Of Ribs | 2 |
|---|---|
| Outside Length | 62 3/4" |
| Temp. Range | -22°F to +194°F |
| Thickness | 1/2" |
| Top Width | 1.333" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 29.21 |
| HS Code | 4010313000 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)